Transformer, Dry Type, NEMA 3R, 480 Delta - 208Y/120VAC, 3PH, 15 KVA

Item #: 950472
Cat #: T3015K0013B
UPC: 047503091111
Sign In or Register to view pricing and more.
Documents & Guides
15 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz Operation, Meet DOE 2016 Efficiency Requirements. ***Reverse Feed Capable***

Overview

15 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz Operation, Meet DOE 2016 Efficiency Requirements. ***Reverse Feed Capable***
Quite operation with sound levels below NEMA standards
Also known as: 047503091111, T3015K0013B

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 15kVA
Volts AC Primary: 480
Volts AC Secondary: 120/208Y
Phase: 3
Volt Amps: 15kVA
Volts AC Secondary: 120/208Y
Type: Dry Type Transformer
Volts AC Primary: 480

Customer Reviews

No reviews for this product
(0)