Transformer, Dry Type, NEMA 3R, DOE 2016, 480 x 208Y/120 3PH, 150 kVA

Item #: 950483
Cat #: T3150K0013B
UPC: 047503092439
Sign In or Register to view pricing and more.
Documents & Guides
150 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz Operation, Meet DOE 2016 Efficiency Requirements, ***Reverse Feed Capable***

Overview

150 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz Operation, Meet DOE 2016 Efficiency Requirements, ***Reverse Feed Capable***
Our new line of general purpose transformers not only meets but exceeds the new, more stringent DOE 2016 Energy Efficiency Standards. Designed with feedback from our customers, the line is fully compatible in size with comparable transformers meeting the old 2007 TP-1 standards. Replacing older general purpose transformers with our DOE 2016 compliant equipment will result in increased profitability from lower operating costs as well as a positive impact on the environment from a reduced carbon footprint. 
Also known as: 047503092439, T3150K0013B

Specifications

Phase: 3
Type: Dry Type, Transformer
Volt Amps: 150kVA
Volts AC Secondary: 120/208Y
Volts AC Primary: 480 Delta
Phase: 3
Volt Amps: 150kVA
Volts AC Primary: 480 Delta
Type: Dry Type, Transformer
Volts AC Secondary: 120/208Y

Customer Reviews

No reviews for this product
(0)