3PH 6KVA 480V-208Y/120V 60HZ CU TRANSFORMER

Item #: 1400735
Cat #: QUOTE#EQFDZ000006-1
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
3PH 6KVA 480V-208Y/120V 60HZ CU TRANSFORMER

Overview

3PH 6KVA 480V-208Y/120V 60HZ CU TRANSFORMER
Also known as: QUOTE#EQFDZ000006-1

Specifications

Volt Amps: 6kVA
Type: Dry Type, Transformer
Volts AC Secondary: 120/208Y
Volts AC Primary: 480 Delta
Volt Amps: 6kVA
Volts AC Secondary: 120/208Y
Type: Dry Type, Transformer
Volts AC Primary: 480 Delta

Customer Reviews

No reviews for this product
(0)