This product may not be available in all locations.
Transformer, Dry Type, 150KVA, 3PH, 480 Delta - 208Y/120 Shielded
Item #:
303929
Cat #:
150T3HNV
UPC:
785901458982
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Dry Type, 150 KVA, 3-Phase, 480 Delta - 208Y/120 Volt AC, Shielded, Non-Ventilated
Overview
Transformer, Dry Type, 150 KVA, 3-Phase, 480 Delta - 208Y/120 Volt AC, Shielded, Non-Ventilated
Also known as: 785901458982, 150T3HNV
Specifications
Phase: | 3 |
Type: | Dry Type, Transformer |
Volt Amps: | 150kVA |
Volts AC Secondary: | 120/208Y |
Volts AC Primary: | 480 Delta |
Phase: | 3 |
Volt Amps: | 150kVA |
Volts AC Primary: | 480 Delta |
Type: | Dry Type, Transformer |
Volts AC Secondary: | 120/208Y |
Customer Reviews
No reviews for this product
(0)