Transformer, Dry Type, 30KVA, 480 Delta Primary, 208Y/120V Secondary

Item #: 370865
Cat #: 30T2FSS
UPC: 785901015376
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Dry Type, 30 KVA, 480 Delta Volt Primary x 208Y/120 Volt Secondary, 3 Phase, Commercialized, Floor Mount, Stainless Steel

Overview

Transformer, Dry Type, 30 KVA, 480 Delta Volt Primary x 208Y/120 Volt Secondary, 3 Phase, Commercialized, Floor Mount, Stainless Steel
Resin Encapsulated Transformers, these general purpose transformers accommodate voltage systems world wide. Resin-filled general purpose transformers are epoxy encapsulated. The enclosure has no openings, making resin-filled transformers ideal for use indoor or outdoor where airborne particles or contaminants could be detrimental to operation. The core-and-coil assembly is embedded in an epoxy resin compound and wall mounted for maximum protection. Type 3R enclosure are designed to allow energy efficient transformers to be installed in environments requiring more protection. This Dry Sealed Transformer that is 3 phase, and has a rated power of 30 KVA. This transformer has a primary voltage of 480 V, and a secondary voltage of 208Y/120 V. The enclosure for this transformer has a NEMA 3R rating, and is wall mounted, and made of stainless steel. Dimensions for this transformer are 22 in (H), 25 in (W), 13.5 in (D). This product complys to UL & CSA standards.
Also known as: 785901015376, 30T2FSS

Specifications

Phase: 3
Type: Dry Type, Transformer
Volts AC Secondary: 120/208Y
Volt Amps: 3kVA
Volts AC Primary: 480 Delta
Phase: 3
Volts AC Secondary: 120/208Y
Volts AC Primary: 480 Delta
Type: Dry Type, Transformer
Volt Amps: 3kVA

Customer Reviews

No reviews for this product
(0)