Transformer, Dry Type, NEMA 3R, 480 Delta - 240 Delta/120VAC, 75 kVA
Item #:
933246
Cat #:
T3075K0023B
UPC:
047503093160
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
75 KVA, 3-Phase, 480 Delta Primary Volts - 240 Delta Secondary Volts with 120 Volt Lighting Tap, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation, Meet DOE 2016 efficiency requirements, *** Reverse Feed Capable***
Overview
75 KVA, 3-Phase, 480 Delta Primary Volts - 240 Delta Secondary Volts with 120 Volt Lighting Tap, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation, Meet DOE 2016 efficiency requirements, *** Reverse Feed Capable***
Quite operation with sound levels below NEMA standards
Also known as: 047503093160, T3075K0023B
Specifications
Phase: | 3 |
Mounting: | Floor |
Standards: | California Proposition 65 |
Volts AC Secondary: | 240 Delta, 120 Tap |
Volt Amps: | 75kVA |
Volts AC Primary: | 277/480Y, 480 Delta |
Phase: | 3 |
Standards: | California Proposition 65 |
Volt Amps: | 75kVA |
Mounting: | Floor |
Volts AC Secondary: | 240 Delta, 120 Tap |
Volts AC Primary: | 277/480Y, 480 Delta |
Customer Reviews
No reviews for this product
(0)