This product may not be available in all locations.
Transformer, Dry Type, 30KVA, 480 Delta; - 240 Delta;/120, 3PH, NEMA 3R
Item #:
74266
Cat #:
V48M22T30EE
UPC:
786680029707
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Dry Type, 30 KVA, 480 Delta; Volt Primary - 240 Delta;/120 Volt Secondary, 3 Phase, NEMA 3R
Overview
Transformer, Dry Type, 30 KVA, 480 Delta; Volt Primary - 240 Delta;/120 Volt Secondary, 3 Phase, NEMA 3R
All Eaton dry-type distribution and control transformers are built and tested in accordance with applicable NEMA, ANSI and IEEE Standards. All 600 volt class transformers are UL listed unless otherwise noted.
Also known as: 786680029707, V48M22T30EE
Specifications
Phase: | 3 |
Type: | Dry Type, Transformer |
Volt Amps: | 30kVA |
Volts AC Secondary: | 120/240 Delta |
Volts AC Primary: | 480 Delta |
Phase: | 3 |
Volt Amps: | 30kVA |
Volts AC Primary: | 480 Delta |
Type: | Dry Type, Transformer |
Volts AC Secondary: | 120/240 Delta |
Customer Reviews
No reviews for this product
(0)