15KVA EPT XFMR 3PH 480V-208Y/120V

Item #: 85061
Cat #: Y48D28T15N
UPC: 786680109867
Sign In or Register to view pricing and more.
Documents & Guides
Eaton, general purpose encapsulated transformer, ept, three-phase, pv: 480v, taps: 2 at +2.5% fcan, 2 at -2.5% fcbn, sv: 208y/120v, 115°c, 15 kva, frame: 95, al windings, indoor-outdoor

Overview

Eaton, general purpose encapsulated transformer, ept, three-phase, pv: 480v, taps: 2 at +2.5% fcan, 2 at -2.5% fcbn, sv: 208y/120v, 115°c, 15 kva, frame: 95, al windings, indoor-outdoor
Eaton’s EP (single-phase) and EPT (three-phase) general purpose encapsulated dry-type transformers are of the two-winding type, encapsulated (potted) in a mix of epoxy coated sand and gravel, and are available in a wide variety of primary and secondary voltage combinations. General purpose encapsulated transformers are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards, and are designed for continuous operation at rated kVA.
Also known as: 786680109867, Y48D28T15N

Specifications

Phase: 3
Volt Amps: 15kVA
Volts AC Secondary: 120/208Y
Volts AC Primary: 480 Delta
Phase: 3
Volts AC Secondary: 120/208Y
Volt Amps: 15kVA
Volts AC Primary: 480 Delta

Customer Reviews

No reviews for this product
(0)