Transformer, Dry Type, 10KVA, 600VAC Primary, 120/240VAC Secondary

Item #: 678103
Cat #: 9T21B1021G02
UPC: 783173004753
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Dry Type, Type QMS, 10 KVA, 600 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, 3 Windings, NEMA 3R

Overview

Transformer, Dry Type, Type QMS, 10 KVA, 600 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, 3 Windings, NEMA 3R
Also known as: 783173004753, 9T21B1021G02

Specifications

Type: Dry Type, Transformer
Phase: 1
Volt Amps: 10kVA
Volts AC Primary: 600
Type: Dry Type, Transformer
Volt Amps: 10kVA
Phase: 1
Volts AC Primary: 600

Customer Reviews

No reviews for this product
(0)