1KVA 600-120/240

Item #: 67283
Cat #: HS10F1BS
UPC: 783472100804
Sign In or Register to view pricing and more.
Documents & Guides
Non-Ventilated Automation Transformer, 1.0kVA, Primary Amps: 1.67, Secondary Amps: 8.33/4.17, Primary Volts: 600, Volts Secondary: 120/240, Frequency: 60 HZ, Single Phase

Overview

Non-Ventilated Automation Transformer, 1.0kVA, Primary Amps: 1.67, Secondary Amps: 8.33/4.17, Primary Volts: 600, Volts Secondary: 120/240, Frequency: 60 HZ, Single Phase
Also known as: 783472100804, HS10F1BS

Specifications

Wattage: 1
Type: Dry Type, Transformer
Phase: 1
Volt Amps: 1kVA
Volts AC Primary: 600
Wattage: 1
Phase: 1
Volts AC Primary: 600
Type: Dry Type, Transformer
Volt Amps: 1kVA

Customer Reviews

No reviews for this product
(0)