This product may not be available in all locations.
2
more
Transformer, Dry Type, 10KVA, 600VAC x 120/240VAC, NEMA 3R
Item #:
255332
Cat #:
10S4F
UPC:
785901359623
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Dry Type, 10KVA, 600 Volt AC x 120/240 Volt AC, NEMA 3R
Overview
Transformer, Dry Type, 10KVA, 600 Volt AC x 120/240 Volt AC, NEMA 3R
Also known as: 785901359623, 10S4F
Specifications
Phase: | 1 |
Type: | Dry Type Transformer |
Volt Amps: | 10kVA |
Volts AC Primary: | 600 |
Phase: | 1 |
Volt Amps: | 10kVA |
Type: | Dry Type Transformer |
Volts AC Primary: | 600 |
Customer Reviews
No reviews for this product
(0)