TRANSFORMER DRY 1PH .5KVA 600V-120/240V

Item #: 259577
Cat #: 500SV51B
UPC: 785901020394
Sign In or Register to view pricing and more.
TRANSFORMER DRY 1PH .5KVA 600V-120/240V

Overview

TRANSFORMER DRY 1PH .5KVA 600V-120/240V
Also known as: 785901020394, 500SV51B

Specifications

Type: Dry Type, Transformer
Phase: 1
Volt Amps: 500
Volts AC Primary: 600
Type: Dry Type, Transformer
Volt Amps: 500
Phase: 1
Volts AC Primary: 600

Customer Reviews

No reviews for this product
(0)