Transformer, Dry Type, 5KVA, 600VAC x 120/240VAC, NEMA 3R

Item #: 399055
Cat #: 5S4F
UPC: 785901359630
Sign In or Register to view pricing and more.
Transformer, Dry Type, 5KVA, 600 Volt AC x 120/240 Volt AC, NEMA 3R

Overview

Transformer, Dry Type, 5KVA, 600 Volt AC x 120/240 Volt AC, NEMA 3R
Also known as: 785901359630, 5S4F

Specifications

Type: Dry Type, Transformer
Phase: 1
Volts AC Primary: 600
Volt Amps: 5kVA
Type: Dry Type, Transformer
Volts AC Primary: 600
Phase: 1
Volt Amps: 5kVA

Customer Reviews

No reviews for this product
(0)