TRANSFORMER 3PH

Item #: 1009796
Cat #: Y075QTCH3L0U
UPC: 803423136987
Sign In or Register to view pricing and more.
TRANSFORMER 3PH 75KVA 600 480 400 240 208V 60HZ CU

Overview

TRANSFORMER 3PH 75KVA 600 480 400 240 208V 60HZ CU
Also known as: 803423136987, Y075QTCH3L0U

Specifications

Phase: 3
Type: Dry Type, Transformer
Volts AC Primary: 600Y
Volt Amps: 75kVA
Volts AC Secondary: 380Y/480Y
Phase: 3
Volts AC Primary: 600Y
Volts AC Secondary: 380Y/480Y
Type: Dry Type, Transformer
Volt Amps: 75kVA

Customer Reviews

No reviews for this product
(0)