Autotransformer, Dry Type, 30/24KVA, 600/480 - 480/380VAC, 3PH
Item #:
74832
Cat #:
T2527051
UPC:
047503085844
Sign In or Register to view pricing and more.
Documents & Guides
Autotransformer, Dry Type, 30/24 KVA, 600/480 - 480/380 Volt AC, 3-Phase, NEMA 3R, Wall Mount
Overview
Autotransformer, Dry Type, 30/24 KVA, 600/480 - 480/380 Volt AC, 3-Phase, NEMA 3R, Wall Mount
Also known as: 047503085844, T2527051
Specifications
Phase: | 3 |
Type: | Dry Type, Dry Type Transformer, Auto Transformer, Autotransformer |
Volt Amps: | 24kVA, 30kVA |
Volts AC Primary: | 480, 600 |
Volts AC Secondary: | 380/480 |
Phase: | 3 |
Volt Amps: | 24kVA, 30kVA |
Volts AC Secondary: | 380/480 |
Type: | Dry Type, Dry Type Transformer, Auto Transformer, Autotransformer |
Volts AC Primary: | 480, 600 |
Customer Reviews
No reviews for this product
(0)