Autotransformer, Dry Type, 500/400KVA, 600/480 - 480/380VAC, 3PH
Item #:
243251
Cat #:
T2A527191
UPC:
047503420195
Sign In or Register to view pricing and more.
Documents & Guides
Autotransformer, Dry Type, 500/400 KVA, 600/480 - 480/380 Volt AC, 3-Phase, NEMA 3R, Floor Mount
Overview
Autotransformer, Dry Type, 500/400 KVA, 600/480 - 480/380 Volt AC, 3-Phase, NEMA 3R, Floor Mount
Core Design. Cores are high-quality electrical steel from industry-leading suppliers n 3R Compliant. All new units ship with weather shields already installed n Flexibility. When a weather shield is not needed, it can easily be removed n Terminal Lugs. Primary and secondary terminals come standard with lugs (up to 112.5kVA) for quicker, easier connections n Isolating Pads. Extra padding reduces noise and vibration, assuring quiet operation n Aluminum Windings. Aluminum provides increased insulation life, cooler operation, and lower losses n Consistent Fit/Form. Enclosure sizes of DOE 2016 units are identical to TP-1 sizes
Also known as: 047503420195, T2A527191
Specifications
Type: | Dry Type, Dry Type Transformer, Auto Transformer, Autotransformer, Isolation Transformer |
Standards: | California Proposition 65 |
Volt Amps: | 500kVA |
Type: | Dry Type, Dry Type Transformer, Auto Transformer, Autotransformer, Isolation Transformer |
Volt Amps: | 500kVA |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)