TFMR 3PH 75KVA 600-480

Item #: 74818
Cat #: T3527101
UPC: 047503087794
Sign In or Register to view pricing and more.
75.0 kVA @ 600V Primary 480V Secondary, 60.0 kVA @ 480V Primary 380V Secondary Auto Transformer

Overview

75.0 kVA @ 600V Primary 480V Secondary, 60.0 kVA @ 480V Primary 380V Secondary Auto Transformer
Also known as: 047503087794, T3527101

Specifications

Phase: 3
Type: Dry Type Transformer, Auto Transformer
Volt Amps: 60kVA, 75kVA
Volts AC Primary: 480, 600
Volts AC Secondary: 380/480
Phase: 3
Volt Amps: 60kVA, 75kVA
Volts AC Secondary: 380/480
Type: Dry Type Transformer, Auto Transformer
Volts AC Primary: 480, 600

Customer Reviews

No reviews for this product
(0)