480V-277V Step-Down Auto-Transformer, 250 VA, Single Phase

Item #: 975437
Cat #: KTAT-250-480-277/A-DP
UPC: 890949013809
Sign In or Register to view pricing and more.
Documents & Guides
480 Volt - 277 Volt Step-Down Auto-Transformer, 250 VA, Single Phase, For Use with LED, T5, T8, CFL, or Electronic HID Ballast Operating at 277 Volt Input Voltage, Thermally Protected

Overview

480 Volt - 277 Volt Step-Down Auto-Transformer, 250 VA, Single Phase, For Use with LED, T5, T8, CFL, or Electronic HID Ballast Operating at 277 Volt Input Voltage, Thermally Protected
Keystone’s 480V to 277V Step-Down Auto-Transformers are designed to step down 480V to 277V single-phase power. These transformers enable consumers to utilize common universal voltage (120-277V) electronic ballasts in applications where the main facility power is 480V.
Also known as: 890949013809, KTAT-250-480-277/A-DP

Specifications

Volt Amps: 250
Phase: 1
Volts AC Primary: 480
Volts AC Secondary: 277
Volt Amps: 250
Volts AC Primary: 480
Phase: 1
Volts AC Secondary: 277

Customer Reviews

No reviews for this product
(0)