480V-277V Step-Down Auto-Transformer, 375 VA, Single Phase
Item #:
1017542
Cat #:
KTAT-70-480-277-CP
UPC:
890949008478
Sign In or Register to view pricing and more.
Documents & Guides
480 Volt - 277 Volt Step-Down Auto-Transformer, 375 VA, Single Phase, For Use with LED, T5, T8, CFL, or Electronic HID Ballast Operating at 277 Volt Input Voltage, Thermally Protected
Overview
480 Volt - 277 Volt Step-Down Auto-Transformer, 375 VA, Single Phase, For Use with LED, T5, T8, CFL, or Electronic HID Ballast Operating at 277 Volt Input Voltage, Thermally Protected
Keystone’s 480V to 277V Step-Down Auto-Transformers are designed to step down 480V to 277V single-phase power. These transformers enable consumers to utilize common universal voltage (120-277V) electronic ballasts in applications where the main facility power is 480V.
Also known as: 890949008478, KTAT-70-480-277-CP
Specifications
Volt Amps: | 375 |
Phase: | 1 |
Volts AC Primary: | 480 |
Volts AC Secondary: | 277 |
Volt Amps: | 375 |
Volts AC Primary: | 480 |
Phase: | 1 |
Volts AC Secondary: | 277 |
Customer Reviews
No reviews for this product
(0)