Transformer, Dry Type, Encased, 150VA, 240/480 - 120/240, 1PH

Item #: 437267
Cat #: 9T51B0005
UPC: 783173008270
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Dry Type, Encased, 150 VA, 240/480 - 120/240, 1-Phase

Overview

Transformer, Dry Type, Encased, 150 VA, 240/480 - 120/240, 1-Phase
Also known as: 783173008270, 9T51B0005

Specifications

Type: Dry Type, Transformer
Volt Amps: 150
Volts AC Primary: 240/480
Type: Dry Type, Transformer
Volts AC Primary: 240/480
Volt Amps: 150

Customer Reviews

No reviews for this product
(0)