Up To 250 VA Dry Type Transformers

45 Found
Sola Hevi-Duty

Transformer, 250VA, 1P, 240x480V, 120/240, Shielded, Automation

Item #: 68123
CAT #: HS1B250
UPC: 783472100484
Sign In or Register to view pricing and more.
Hammond Power Solutions

Transformer, Encapsulated, Industrial, 250VA, 240/480 x 120/240V

Item #: 182101
CAT #: C1FC25LE
UPC: 803423093617
Sign In or Register to view pricing and more.
Pioneer Power Solutions

JEF 411-0041-277 1PH-0.25KVA 277V -

Item #: 702665
CAT #: 411-0041-277
UPC:
Sign In or Register to view pricing and more.
Hammond Power Solutions

Transformer, Encapsulated, Industrial, 50VA, 240/480 x 120/240V

Item #: 182103
CAT #: C1FC05LE
UPC: 803423093426
Sign In or Register to view pricing and more.
Hammond Power Solutions

Transformer, Dry Type, 150VA, 240 x 480 - 120/240, 1PH, NEMA 3R

Item #: 449447
CAT #: C1FC15LE
UPC: 803423093600
Sign In or Register to view pricing and more.
Sola Hevi-Duty

0.100kva 240x480-120/240

Item #: 68154
CAT #: HS1B100
UPC: 783472100309
Sign In or Register to view pricing and more.
Allen-Bradley

GEN PURPOSE

Item #: 76764
CAT #: 1497D-A6-M22-0-2
UPC: 662074622665
Sign In or Register to view pricing and more.
Hammond Power Solutions

Transformer, Dry Type, 250VA, 120/208/240/277 - 120/240, NEMA 2

Item #: 524647
CAT #: C1FC25WE
UPC: 803423093570
Sign In or Register to view pricing and more.
Acme

Transformer, 250VA, 1P, 240/480V, 120/240V, Isolation

Item #: 74606
CAT #: T253007S
UPC: 047503085080
Sign In or Register to view pricing and more.
Eaton

ETN S20N11S82N General-Purpose Enca

Item #: 844710
CAT #: S20N11S82N
UPC: 786680383021
Sign In or Register to view pricing and more.
ABB

Transformer, Dry Type, 0.25KVA, 480V Primary, 208Y/120V Secondary

Item #: 78783
CAT #: 9T51B0007
UPC: 783173008287
Sign In or Register to view pricing and more.
ABB

1C,0.05kVA,240x480-120/240,55C,3R,60H,QB

Item #: 183281
CAT #: 9T51B0002
UPC: 783173008249
Sign In or Register to view pricing and more.
ABB

Transformer, Dry Type, Encased, 100VA, 240/480 - 120/240, 1PH

Item #: 149628
CAT #: 9T51B0004
UPC: 783173008263
Sign In or Register to view pricing and more.
Acme

150VA, 1PH, 240 X 480 - 120/240VAC, Dry Type Transformer, NEMA 3R

Item #: 85094
CAT #: T153006
UPC: 047503085387
Sign In or Register to view pricing and more.
Hammond Power Solutions

HMND C1FC25CE POTTED 1PH 250VA 27

Item #: 334575
CAT #: C1FC25CE
UPC: 803423093716
Sign In or Register to view pricing and more.
Acme

100VA, 1PH, 240 X 480 - 120/240VAC, Isolation Transformer, NEMA 3R

Item #: 198395
CAT #: T153005
UPC: 047503085349
Sign In or Register to view pricing and more.
Sola Hevi-Duty

Transformer, 250VA, 1P, 240x480V, 120/240, Shielded, Automation

250 VA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Automation Transformer, Encapsulated, 50/60 Hz. HxWxD: 8.00" x 4.00" x 4.00". ***For use with 3-Phase Source by connecting primary to any two wires of a 3-Phase System***
Item #: 68123
CAT #: HS1B250
UPC: 783472100484
Sign In or Register to view pricing and more.
Hammond Power Solutions

Transformer, Encapsulated, Industrial, 250VA, 240/480 x 120/240V

Transformer, Encapsulated, Industrial, 250 VA, 240/480 x 120/240 Volt AC, Fortress, Wall Mount, NEMA 3R
Item #: 182101
CAT #: C1FC25LE
UPC: 803423093617
Sign In or Register to view pricing and more.
Pioneer Power Solutions

JEF 411-0041-277 1PH-0.25KVA 277V -

JEF 411-0041-277 1PH-0.25KVA 277V - 120/240V
Item #: 702665
CAT #: 411-0041-277
UPC:
Sign In or Register to view pricing and more.
Hammond Power Solutions

Transformer, Encapsulated, Industrial, 50VA, 240/480 x 120/240V

Transformer, Encapsulated, Industrial, 50 VA, 240/480 x 120/240 Volt AC, Fortress, Wall Mount, NEMA 3R
Item #: 182103
CAT #: C1FC05LE
UPC: 803423093426
Sign In or Register to view pricing and more.
Hammond Power Solutions

Transformer, Dry Type, 150VA, 240 x 480 - 120/240, 1PH, NEMA 3R

Transformer, Dry Type, 150 VA, 240 x 480 Volt Primary - 120/240 Volt Secondary, 1-Phase, HPS Titan, NEMA 3R
Item #: 449447
CAT #: C1FC15LE
UPC: 803423093600
Sign In or Register to view pricing and more.
Sola Hevi-Duty

0.100kva 240x480-120/240

Transformers, Low Voltage, Single Phase, Shielded, Kva Rating: 0.1 Kva, Primaryvoltage: 240 X 480 Vac @ 60 Hz, Secondary Voltage/hz: 120/240 Ac @ 60hz, Taps: 55 Degree C, Winding Material: Mounting Holes In The Enclosure, Mounting: Ul-3r,enclosure Type: 7 Height X 4 Width X 3 Depth Inch
Item #: 68154
CAT #: HS1B100
UPC: 783472100309
Sign In or Register to view pricing and more.
Allen-Bradley

GEN PURPOSE

AB 1497D-A6-M22-0-2 GEN PURPOSE
Item #: 76764
CAT #: 1497D-A6-M22-0-2
UPC: 662074622665
Sign In or Register to view pricing and more.
Hammond Power Solutions

Transformer, Dry Type, 250VA, 120/208/240/277 - 120/240, NEMA 2

Transformer, Encapsulated, Industrial, 250 VA, 120/208/240/277 - 120/240 Volt AC, Fortress, Wall Mount, NEMA 3R
Item #: 524647
CAT #: C1FC25WE
UPC: 803423093570
Sign In or Register to view pricing and more.
Acme

Transformer, 250VA, 1P, 240/480V, 120/240V, Isolation

250 VA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Isolation Transformer, Epoxy Encapsulated, 50/60 Hz. HxWxD: 8.68" x 4.08" x 3.88". ***Not Reverse Feed Capable and For Use with 3-Phase Source by Connecting Primary to Any Two Wires of a 3-Phase System***
Item #: 74606
CAT #: T253007S
UPC: 047503085080
Sign In or Register to view pricing and more.
Eaton

ETN S20N11S82N General-Purpose Enca

C-H S20N11S82N GENERAL-PURPOS
Item #: 844710
CAT #: S20N11S82N
UPC: 786680383021
Sign In or Register to view pricing and more.
ABB

Transformer, Dry Type, 0.25KVA, 480V Primary, 208Y/120V Secondary

Transformer, Dry Type, 0.25 KVA, 480 Volt AC, Primary, 208Y/120 Volt AC Secondary, 150D Rise, NEMA 3R
Item #: 78783
CAT #: 9T51B0007
UPC: 783173008287
Sign In or Register to view pricing and more.
ABB

1C,0.05kVA,240x480-120/240,55C,3R,60H,QB

These GE transformers feature an encapsulated core and coil in a NEMA 3R non-ventilated weatherproof enclosure. UL Listed-C-UL Listed-Knockouts provided on back and bottom-High grade silicon steel core-Mounting holes on side for easy access- Wiring compartment includes ground stud 51B0002
Item #: 183281
CAT #: 9T51B0002
UPC: 783173008249
Sign In or Register to view pricing and more.
ABB

Transformer, Dry Type, Encased, 100VA, 240/480 - 120/240, 1PH

Transformer, Dry Type, Encased, 100 VA, 240/480 - 120/240, 1-Phase
Item #: 149628
CAT #: 9T51B0004
UPC: 783173008263
Sign In or Register to view pricing and more.
Acme

150VA, 1PH, 240 X 480 - 120/240VAC, Dry Type Transformer, NEMA 3R

150 VA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Dry Type Distribution Transformer, Totally Encapsulated, 50/60 Hz. HxWxD: 7.16" x 3.89" x 3.67". ***Not Reverse Feed Capable and for Use with 3-Phase Source by Connecting Primary to Any Two Wires of a 3-Phase System***
Item #: 85094
CAT #: T153006
UPC: 047503085387
Sign In or Register to view pricing and more.
Hammond Power Solutions

HMND C1FC25CE POTTED 1PH 250VA 27

TRANSFORMER 277V 1PHASE
Item #: 334575
CAT #: C1FC25CE
UPC: 803423093716
Sign In or Register to view pricing and more.
Acme

100VA, 1PH, 240 X 480 - 120/240VAC, Isolation Transformer, NEMA 3R

100 VA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Isolation Transformer, Totally Encapsulated, 50/60 Hz. HxWxD: 6.41" x 3.14" x 3.05". ***Not Reverse Feed Capable and for use with 3-Phase Source by connecting primary to any two wires of a 3-Phase System***
Item #: 198395
CAT #: T153005
UPC: 047503085349
Sign In or Register to view pricing and more.
Page 1 of 3
45 Items found