1.5 KVA Dry Type Transformers

43 Found
Sola Hevi-Duty

Transformer, Automation, 1.5KVA, 240/480VAC Input, 120/240VAC Output

Item #: 67258
CAT #: HS1F1.5AS
UPC: 783472111244
Sign In or Register to view pricing and more.
Acme

Transformer, 1.5KVA, 1P, 240/480V, 120/240V, Isolation

Item #: 74585
CAT #: T253011S
UPC: 047503731956
Sign In or Register to view pricing and more.
Hammond Power Solutions

Transformer, Encapsulated, Industrial, 1.5KVA, 240/480 x 120/240V

Item #: 173519
CAT #: C1F1C5LES
UPC: 803423090722
Sign In or Register to view pricing and more.
Sola Hevi-Duty

1.5kva 190/ /440-110/220 50/60

Item #: 74739
CAT #: HS14F1.5BS
UPC: 783472127726
Sign In or Register to view pricing and more.
Square D

Transformer, Dry Type, 1.5KVA, 240/480 x 120/240VAC, NEMA 3R

Item #: 75160
CAT #: 1.5S1F
UPC: 78590101987
Sign In or Register to view pricing and more.
ABB

Transformer, Dry Type, 1.5KVA, 600VAC Primary, 120/240VAC Secondary

Item #: 702012
CAT #: 9T51B0091
UPC: 783173008492
Sign In or Register to view pricing and more.
Square D

TeSys VARIO - additional neutral block - 40 A - for V02...V2

Item #: 53985
CAT #: VZ11
UPC: 785901164227
Sign In or Register to view pricing and more.
Sola Hevi-Duty

Transformer, Automation, 1.5KVA, 240/480VAC Input, 120/240VAC Output

Item #: 414066
CAT #: HSS1F2AS
UPC: 783472000470
Sign In or Register to view pricing and more.
Eaton

Transformer, 1.5KVA, 1P, 240/480V, 120/240V, Encapsulated

Item #: 242622
CAT #: S20N11P16P
UPC: 786680073717
Sign In or Register to view pricing and more.
ABB

1C,1.5kVA,240x480-120/240,100C,3R,5/6,QB

Item #: 468233
CAT #: 9T51B0511
UPC: 783173011843
Sign In or Register to view pricing and more.
ABB

Transformer, Dry Type, 1.5KVA, 480 - 120/240, NEMA 3R

Item #: 378127
CAT #: 9T51B0051
UPC: 783173008430
Sign In or Register to view pricing and more.
Acme

TFMR 1PH 1.5KVA 120/208/240/277-120/240

Item #: 74760
CAT #: T279741S
UPC: 047503102022
Sign In or Register to view pricing and more.
Sola Hevi-Duty

1.5kva 120/208/240/277-120/240

Item #: 68271
CAT #: HS12F1.5AS
UPC: 783472121007
Sign In or Register to view pricing and more.
Hammond Power Solutions

FORTRESS 1PH 1.5KVA

Item #: 185212
CAT #: C1F1C5WES
UPC: 803423092542
Sign In or Register to view pricing and more.
Hammond Power Solutions

Transformer, Distribution, 1.5KVA, 277/480 - 208/277VAC, 1PH, NEMA 3R

Item #: 706014
CAT #: C1F1C5HRS
UPC: 803423092603
Sign In or Register to view pricing and more.
Hammond Power Solutions

Transformer, Dry Type, 1.5KVA, 240 x 480 - 120/240, 1PH, NEMA 3R

Item #: 67438
CAT #: Q1C5LEKF
UPC: 803423031992
Sign In or Register to view pricing and more.
Sola Hevi-Duty

Transformer, Automation, 1.5KVA, 240/480VAC Input, 120/240VAC Output

1.5 KVA, 1-Phase, 240/480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Automation Transformer, Encapsulated, 60 Hz. HxWxD: 13" x 10" x 7". ***For Use with 3-Phase Source by Connecting Primary to Any Two Wires of a 3-Phase System***
Item #: 67258
CAT #: HS1F1.5AS
UPC: 783472111244
Sign In or Register to view pricing and more.
Acme

Transformer, 1.5KVA, 1P, 240/480V, 120/240V, Isolation

1.5 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Isolation Transformer, Epoxy Encapsulated, 50/60 Hz. HxWxD: 11.62" x 5.50" x 5.13". ***Reverse Feed Capable and for use with 3-Phase Source by connecting primary to any two wires of a 3-Phase System***
Item #: 74585
CAT #: T253011S
UPC: 047503731956
Sign In or Register to view pricing and more.
Hammond Power Solutions

Transformer, Encapsulated, Industrial, 1.5KVA, 240/480 x 120/240V

Transformer, Encapsulated, Industrial, 1.5 KVA, 240/480 x 120/240 Volt AC, Fortress, Wall Mount, NEMA 3R
Item #: 173519
CAT #: C1F1C5LES
UPC: 803423090722
Sign In or Register to view pricing and more.
Sola Hevi-Duty

1.5kva 190/ /440-110/220 50/60

features:180/200 Deg C Insulation System, 115 Deg C Temperature Rise, Copper Lead Wire Termination, Application:hazardous Location, Indoor/outdoor, Standard:ul(canada And Us), Ce, Nec, Wattage:1.5kva, Input Voltage:190/200/208/220/380/400/415/440, 200/208/230/400/415/460, 208/240/415/480v Ac, Output Voltage:110/220, 115/230, 120/240v Ac, Frequency Rating:50/60hz, Phase:1, Maximum Input Current:6.8/3.4a, Maximum Output Current:13.6/6.8a, Enclosure:NEMA 3r, Class 1 Div 2 Groupa D, Width:10in, Depth7in, Height:12in
Item #: 74739
CAT #: HS14F1.5BS
UPC: 783472127726
Sign In or Register to view pricing and more.
Square D

Transformer, Dry Type, 1.5KVA, 240/480 x 120/240VAC, NEMA 3R

Transformer, Dry Type, 1.5 KVA, 240/480 x 120/240 Volt AC, NEMA 3R
Item #: 75160
CAT #: 1.5S1F
UPC: 78590101987
Sign In or Register to view pricing and more.
ABB

Transformer, Dry Type, 1.5KVA, 600VAC Primary, 120/240VAC Secondary

Transformer, Dry Type, Type QB, 1.5 KVA, 600 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, Copper Windings, NEMA 3R
Item #: 702012
CAT #: 9T51B0091
UPC: 783173008492
Sign In or Register to view pricing and more.
Square D

TeSys VARIO - additional neutral block - 40 A - for V02...V2

TeSys VARIO - additional neutral block - 40 A - for V02...V2
Item #: 53985
CAT #: VZ11
UPC: 785901164227
Sign In or Register to view pricing and more.
Sola Hevi-Duty

Transformer, Automation, 1.5KVA, 240/480VAC Input, 120/240VAC Output

1.5 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Automation Transformer, Encapsulated, 50/60 Hz. HxWxD: 10.00" x 6.00" x 5.00". Stainless Steel
Item #: 414066
CAT #: HSS1F2AS
UPC: 783472000470
Sign In or Register to view pricing and more.
Eaton

Transformer, 1.5KVA, 1P, 240/480V, 120/240V, Encapsulated

1.5 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Transformer, Epoxy Encapsulated, 50/60 Hz
Item #: 242622
CAT #: S20N11P16P
UPC: 786680073717
Sign In or Register to view pricing and more.
ABB

1C,1.5kVA,240x480-120/240,100C,3R,5/6,QB

These GE transformers feature an encapsulated core and coil in a NEMA 3R non-ventilated weatherproof enclosure. UL Listed-C-UL Listed-Knockouts provided on back and bottom-High grade silicon steel core-Mounting holes on side for easy access- Wiring compartment includes ground stud 51B0511
Item #: 468233
CAT #: 9T51B0511
UPC: 783173011843
Sign In or Register to view pricing and more.
ABB

Transformer, Dry Type, 1.5KVA, 480 - 120/240, NEMA 3R

Transformer, Dry Type, 1.5 KVA, 480 - 120/240, NEMA 3R
Item #: 378127
CAT #: 9T51B0051
UPC: 783173008430
Sign In or Register to view pricing and more.
Acme

TFMR 1PH 1.5KVA 120/208/240/277-120/240

1.5 kVA Dry Type Distribution Transformer
Item #: 74760
CAT #: T279741S
UPC: 047503102022
Sign In or Register to view pricing and more.
Sola Hevi-Duty

1.5kva 120/208/240/277-120/240

Transformers, Low Voltage, Single Phase, Shielded, Kva Rating: 1.5 Kva, Primaryvoltage: 120/208/240/277 Vac @ 60 Hz, Secondary Voltage/hz: 120/240 Ac @ 60hz, Taps: 115 Degree C, Winding Material: Mounting Holes In The Enclosure, Mounting:ul-3r, Enclosure Type: 13 Height X 10 Width X 7 Depth Inch
Item #: 68271
CAT #: HS12F1.5AS
UPC: 783472121007
Sign In or Register to view pricing and more.
Hammond Power Solutions

FORTRESS 1PH 1.5KVA

HPS C1F1C5WES FORTRESS 1PH 1.5KVA
Item #: 185212
CAT #: C1F1C5WES
UPC: 803423092542
Sign In or Register to view pricing and more.
Hammond Power Solutions

Transformer, Distribution, 1.5KVA, 277/480 - 208/277VAC, 1PH, NEMA 3R

Transformer, Distribution, 1.5 KVA, 277/480 Volt Primary - 208/277 Volt Secondary, 1 Phase, Copper Wound, NEMA 3R
Item #: 706014
CAT #: C1F1C5HRS
UPC: 803423092603
Sign In or Register to view pricing and more.
Hammond Power Solutions

Transformer, Dry Type, 1.5KVA, 240 x 480 - 120/240, 1PH, NEMA 3R

Transformer, Dry Type, 1.5 KVA, 240 x 480 Volt Primary - 120/240 Volt Secondary, 1-Phase, HPS Titan, NEMA 3R
Item #: 67438
CAT #: Q1C5LEKF
UPC: 803423031992
Sign In or Register to view pricing and more.
Page 1 of 3
43 Items found