15 KVA Dry Type Transformers
187 Found
Eaton
Transformer, Dry Type, TP-1, 480 x 120/208V, 3PH, 15 kVA,
Item #: 920697
CAT #: V48M28T1516
UPC: 786680147517
Sign In or Register to view pricing and more.
Square D
TRFMR DRY 1PH 15KVA 240X480V-120/240V
Item #: 75217
CAT #: EE15S3H
UPC: 785901792468
Sign In or Register to view pricing and more.
Square D
Transformer, Dry Type, 15kVA, 3PH, 480 Delta - 208Y/120VAC, 150C Rise
Item #: 1413804
CAT #: EXN15T3H
UPC: 785901272472
Sign In or Register to view pricing and more.
Acme
Transformer, Dry Type, 15KVA, 480 Delta; - 208Y/120VAC
Item #: 85321
CAT #: T3533111S
UPC: 047503733653
Sign In or Register to view pricing and more.
Hammond Power Solutions
Transformer, Dry Type, NEMA 3R, 480 Delta - 208Y/120, 3PH, 15 kVA
Item #: 946728
CAT #: SG3A0015KB
UPC: 803423121938
Sign In or Register to view pricing and more.
ABB
Transformer, Dry Type, Type QL, 15KV, 480 Delta - 208Y/120, 150C Rise
Item #: 914946
CAT #: 9T10A1001
UPC: 783173904329
Sign In or Register to view pricing and more.
Hammond Power Solutions
Transformer, Dry Type, NEMA 3R, 240x480 x 120/240, 1PH, 15 kVA
Item #: 1174550
CAT #: SG3N0015LE
UPC: 803423140632
Sign In or Register to view pricing and more.
ABB
Transformer, Dry Type, Type QMS, 15KVA, 480 x 240 - 120/240
Item #: 178841
CAT #: 9T21B9103
UPC: 783173002643
Sign In or Register to view pricing and more.
ABB
1C,1.5kVA,240x480-120/240,100C,3R,60H,QB
Item #: 75894
CAT #: 9T51B0011
UPC: 783173008324
Sign In or Register to view pricing and more.
Hammond Power Solutions
POTT 1PH 240x480 PV 120/240 SV 15kVA
Item #: 138748
CAT #: C1F015LES
UPC: 803423091385
Sign In or Register to view pricing and more.
Sola Hevi-Duty
Transformer, Dry Type, 15KVA, 240 x 480 - 120/240, 1PH, NEMA 2
Item #: 70637
CAT #: ES5H15S
UPC: 783472000203
Sign In or Register to view pricing and more.
Acme
Transformer, Dry Type, NEMA 3R, 480 Delta - 208Y/120VAC, 3PH, 15 KVA
Item #: 950472
CAT #: T3015K0013B
UPC: 047503091111
Sign In or Register to view pricing and more.
Acme
Transformer, 1PH, 15KVA, 190/240 x 380/480V
Item #: 85132
CAT #: TF279266S
UPC: 047503420966
Sign In or Register to view pricing and more.
Federal Pacific
1PH VENTILATED 240X480V PRI AL 150C RISE 15KVA 24
Item #: 1165737
CAT #: S2XLH21-15
UPC:
Sign In or Register to view pricing and more.
Acme
Transformer, 15KVA, 1P, 240x480V, 120/240, Dry Type
Item #: 74612
CAT #: T2535173S
UPC: 047503734155
Sign In or Register to view pricing and more.
Acme
Transformer, 15KVA, 480V to 240V Delta, Dry Type
Item #: 74930
CAT #: T3533411S
UPC: 047503733851
Sign In or Register to view pricing and more.
Eaton
Transformer, Dry Type, TP-1, 480 x 120/208V, 3PH, 15 kVA,
15 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 1, Energy Efficient, Energy Star labeled Transformer, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation, Frame Size: FR939. For Outdoor use Weather Shield WS57. DOE 2016 Efficient. ***Reverse Feed Capable***
Item #: 920697
CAT #: V48M28T1516
UPC: 786680147517
Category:
15 KVA Dry Type Transformers
Sign In or Register to view pricing and more.
Square D
TRFMR DRY 1PH 15KVA 240X480V-120/240V
Square D,TRFMR DRY 1PH 15KVA 240X480V-120/240V,1 phase,120/240VAC,15 kVA,150 Degrees C,220 ¦C,240 x 480VAC,Energy Efficient Transformer,Floor - Ceiling or Wall with mounting brackets Wall WMB361362 - Ceiling CMB363,NEMA 2,aluminium
Item #: 75217
CAT #: EE15S3H
UPC: 785901792468
Category:
15 KVA Dry Type Transformers
Sign In or Register to view pricing and more.
Square D
Transformer, Dry Type, 15kVA, 3PH, 480 Delta - 208Y/120VAC, 150C Rise
Transformer, Dry Type, 15 kVA, 3-Phase, DOE 2016, 480 Delta Primary, 208Y/120 Volt AC, Secondary, 150C Rise, Aluminum Winding
Item #: 1413804
CAT #: EXN15T3H
UPC: 785901272472
Category:
15 KVA Dry Type Transformers
Sign In or Register to view pricing and more.
Acme
Transformer, Dry Type, 15KVA, 480 Delta; - 208Y/120VAC
15 KVA, 3-Phase, 480 Delta; Primary Volts - 208Y/120 Secondary Volts, UL Type 3R Epoxy Encapsulated , 115C Rise, Aluminum Windings, 60 Hz Operation, , DOE 2016 Efficient. ***Reverse Feed Capable***
Item #: 85321
CAT #: T3533111S
UPC: 047503733653
Category:
15 KVA Dry Type Transformers
Made in USA
Sign In or Register to view pricing and more.
Hammond Power Solutions
Transformer, Dry Type, NEMA 3R, 480 Delta - 208Y/120, 3PH, 15 kVA
Transformer, Dry Type, 15 kVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation
Item #: 946728
CAT #: SG3A0015KB
UPC: 803423121938
Category:
15 KVA Dry Type Transformers
Sign In or Register to view pricing and more.
ABB
Transformer, Dry Type, Type QL, 15KV, 480 Delta - 208Y/120, 150C Rise
Transformer, Dry Type, Type QL, 15 KV, 480 Delta - 208Y/120 Volt AC, 150C Rise
Item #: 914946
CAT #: 9T10A1001
UPC: 783173904329
Category:
15 KVA Dry Type Transformers
Sign In or Register to view pricing and more.
Hammond Power Solutions
Transformer, Dry Type, NEMA 3R, 240x480 x 120/240, 1PH, 15 kVA
Transformer, Dry Type, 15 kVA, 1-Phase, 240x480 x 120/240, NEMA 3R, 150 Degree C, Aluminum Windings, 60 Hz operation
Item #: 1174550
CAT #: SG3N0015LE
UPC: 803423140632
Category:
15 KVA Dry Type Transformers
Sign In or Register to view pricing and more.
ABB
Transformer, Dry Type, Type QMS, 15KVA, 480 x 240 - 120/240
Transformer, Dry Type, Type QMS, 15KVA, 480 x 240 - 120/240
Item #: 178841
CAT #: 9T21B9103
UPC: 783173002643
Category:
15 KVA Dry Type Transformers
Sign In or Register to view pricing and more.
ABB
1C,1.5kVA,240x480-120/240,100C,3R,60H,QB
These GE transformers feature an encapsulated core and coil in a NEMA 3R non-ventilated weatherproof enclosure. UL Listed-C-UL Listed-Knockouts provided on back and bottom-High grade silicon steel core-Mounting holes on side for easy access- Wiring compartment includes ground stud 51B0011
Item #: 75894
CAT #: 9T51B0011
UPC: 783173008324
Category:
15 KVA Dry Type Transformers
Sign In or Register to view pricing and more.
Hammond Power Solutions
POTT 1PH 240x480 PV 120/240 SV 15kVA
600V Class Commercial Potted Single Phase Distribution Transformer, 240x480 PV, 120/240 SV, 15 kVA
Item #: 138748
CAT #: C1F015LES
UPC: 803423091385
Category:
15 KVA Dry Type Transformers
Sign In or Register to view pricing and more.
Sola Hevi-Duty
Transformer, Dry Type, 15KVA, 240 x 480 - 120/240, 1PH, NEMA 2
15 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 2, Dry Type, Transformer, General Purpose
Item #: 70637
CAT #: ES5H15S
UPC: 783472000203
Category:
15 KVA Dry Type Transformers
Sign In or Register to view pricing and more.
Acme
Transformer, Dry Type, NEMA 3R, 480 Delta - 208Y/120VAC, 3PH, 15 KVA
15 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz Operation, Meet DOE 2016 Efficiency Requirements. ***Reverse Feed Capable***
Item #: 950472
CAT #: T3015K0013B
UPC: 047503091111
Category:
15 KVA Dry Type Transformers
Sign In or Register to view pricing and more.
Acme
Transformer, 1PH, 15KVA, 190/240 x 380/480V
Transformer, 1-Phase, 15KVA, Primary: 190/208/220/240 x 380/416/440/480 Volts, Secondary: 120/240 Volts, NEMA 3R, Totally Enclosed Dry Type
Item #: 85132
CAT #: TF279266S
UPC: 047503420966
Category:
15 KVA Dry Type Transformers
Made in USA
Sign In or Register to view pricing and more.
Sign In or Register to view pricing and more.
Acme
Transformer, 15KVA, 1P, 240x480V, 120/240, Dry Type
15 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Isolation Transformer, Encapsulated, 60 Hz. HxWxD: 16.94" x 14.12" x 11.59". ***Reverse Feed Capable and for Use with 3-Phase Source by Connecting Primary to Any Two Wires of a 3-Phase System***
Item #: 74612
CAT #: T2535173S
UPC: 047503734155
Category:
15 KVA Dry Type Transformers
Sign In or Register to view pricing and more.
Acme
Transformer, 15KVA, 480V to 240V Delta, Dry Type
Transformer, 15KVA 480 Delta - 240 Delta, Dry Type
Item #: 74930
CAT #: T3533411S
UPC: 047503733851
Category:
15 KVA Dry Type Transformers
Sign In or Register to view pricing and more.