225 - 300 KVA Dry Type Transformers

90 Found
ABB

Transformer, Dry Type, Type QL, 225KV, 480 Delta - 208Y/120, 150C Rise

Item #: 922607
CAT #: 9T10A1007
UPC: 783173904664
Sign In or Register to view pricing and more.
ABB

Transformer, Dry Type, Encased, 250VA, 240/480 - 120/240, 1PH

Item #: 837733
CAT #: 9T51B0007G04
UPC: 783173118436
Sign In or Register to view pricing and more.
Hammond Power Solutions

Transformer, Dry Type, NEMA 3R, 480D - 120/208YVAC, 3PH, 225 kVA

Item #: 1027215
CAT #: SG3A0225KB
UPC: 803423121976
Sign In or Register to view pricing and more.
Hammond Power Solutions

Transformer, Dry Type, NEMA 3R, 480 Delta - 208Y/120, 3PH, 300 kVA

Item #: 949983
CAT #: SG3A0300KB
UPC: 803423123765
Sign In or Register to view pricing and more.
Hammond Power Solutions

D16 SNTL-G 3PH 225KVA 480D-208Y/120V CU 60HZ 150C 3R

Item #: 1039866
CAT #: SG3A0225KB0C
UPC: 803423124069
Sign In or Register to view pricing and more.
Hammond Power Solutions

Transformer, Dry Type, NEMA 3R, 208 Delta - 277/480Y, 3PH, 225 kVA

Item #: 1056135
CAT #: SG3A0225BK
UPC: 803423122966
Sign In or Register to view pricing and more.
Hammond Power Solutions

TRANSFORMER PH 300KVA 240V-480Y/277V 60HZ AL

Item #: 2272917
CAT #: SG3A0300DK0AHC0S
UPC:
Sign In or Register to view pricing and more.
Hammond Power Solutions

3 PH 225KVA 480Y/277V-208Y/120V 60HZ AL

Item #: 1338900
CAT #: SG3Y0225KB
UPC:
Sign In or Register to view pricing and more.
ABB

Transformer, Dry Type, 300KVA, 480V Primary, 208Y/120V Secondary

Item #: 78884
CAT #: 9T40G0008
UPC: 783173167632
Sign In or Register to view pricing and more.
ABB

300.0KVA 3P AL 480(+2

Item #: 921971
CAT #: 9T10A1008
UPC: 783173904725
Sign In or Register to view pricing and more.
Eaton

Transformer, 225kVA, 480D x 120/208YVAC, NEMA 2, DOE 2016

Item #: 910520
CAT #: V48M28T2216
UPC: 786680147289
Sign In or Register to view pricing and more.
Eaton

Transformer, 300kVA, 480D x 120/208YVAC, NEMA 2, DOE 2016

Item #: 1026397
CAT #: V48M28T3316
UPC: 786680147296
Sign In or Register to view pricing and more.
Acme

Low Voltage Distribution Transformer - Three Phase, 480? - 208Y/120V, 300kVA

Item #: 1252827
CAT #: T3300K0013B
UPC: 047503092453
Sign In or Register to view pricing and more.
Hammond Power Solutions

Transformer, Dry Type, NEMA 3R, 480 Delta - Multi-Tap, 3PH, 300 kVA, 150C Rise

Item #: 1289787
CAT #: SG3A0300KY
UPC: 803423128005
Sign In or Register to view pricing and more.
Hammond Power Solutions

Transformer, Dry Type, NEMA 3R, 208 Delta - 480Y/277, 3PH, 300 kVA

Item #: 1028221
CAT #: SG3A0300BK
UPC: 803423123024
Sign In or Register to view pricing and more.
Hammond Power Solutions

Transformer, Dry Type, NEMA 3R, 480 Delta - 480Y/277, 3PH, 300 kVA

Item #: 1006463
CAT #: SG3A0300KK
UPC: 803423125004
Sign In or Register to view pricing and more.
ABB

Transformer, Dry Type, Type QL, 225KV, 480 Delta - 208Y/120, 150C Rise

Transformer, Dry Type, Type QL, 225 KV, 480 Delta - 208Y/120 Volt AC, 150C Rise
Item #: 922607
CAT #: 9T10A1007
UPC: 783173904664
Sign In or Register to view pricing and more.
ABB

Transformer, Dry Type, Encased, 250VA, 240/480 - 120/240, 1PH

Transformer, Dry Type, Encased, 250 VA, 240/480 - 120/240, 1-Phase
Item #: 837733
CAT #: 9T51B0007G04
UPC: 783173118436
Sign In or Register to view pricing and more.
Hammond Power Solutions

Transformer, Dry Type, NEMA 3R, 480D - 120/208YVAC, 3PH, 225 kVA

Transformer, Dry Type, 225 KVA, 3-Phase,480 Delta Primary Volts - 120/208Y Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation
Item #: 1027215
CAT #: SG3A0225KB
UPC: 803423121976
Sign In or Register to view pricing and more.
Hammond Power Solutions

Transformer, Dry Type, NEMA 3R, 480 Delta - 208Y/120, 3PH, 300 kVA

Transformer, Dry Type, 300 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation
Item #: 949983
CAT #: SG3A0300KB
UPC: 803423123765
Sign In or Register to view pricing and more.
Hammond Power Solutions

D16 SNTL-G 3PH 225KVA 480D-208Y/120V CU 60HZ 150C 3R

D16 SNTL-G 3PH 225KVA 480D-208Y/120V CU 60HZ 150C 3R
Item #: 1039866
CAT #: SG3A0225KB0C
UPC: 803423124069
Sign In or Register to view pricing and more.
Hammond Power Solutions

Transformer, Dry Type, NEMA 3R, 208 Delta - 277/480Y, 3PH, 225 kVA

Transformer, Dry Type, 225 KVA, 3-Phase, 208 Delta Primary Volts - 277/480Y Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation
Item #: 1056135
CAT #: SG3A0225BK
UPC: 803423122966
Sign In or Register to view pricing and more.
Hammond Power Solutions

TRANSFORMER PH 300KVA 240V-480Y/277V 60HZ AL

TRANSFORMER PH 300KVA 240V-480Y/277V 60HZ AL
Item #: 2272917
CAT #: SG3A0300DK0AHC0S
UPC:
Sign In or Register to view pricing and more.
Hammond Power Solutions

3 PH 225KVA 480Y/277V-208Y/120V 60HZ AL

3 PH 225KVA 480Y/277V-208Y/120V 60HZ AL
Item #: 1338900
CAT #: SG3Y0225KB
UPC:
Sign In or Register to view pricing and more.
ABB

Transformer, Dry Type, 300KVA, 480V Primary, 208Y/120V Secondary

Transformer, Dry Type, 300 KVA, 480 Volt AC, Primary, 208Y/120 Volt AC Secondary, 150D Rise, NEMA 2
Item #: 78884
CAT #: 9T40G0008
UPC: 783173167632
Sign In or Register to view pricing and more.
ABB

300.0KVA 3P AL 480(+2

300.0KVA 3P AL 480 (+2 -4 2.50%) 208Y/12
Item #: 921971
CAT #: 9T10A1008
UPC: 783173904725
Sign In or Register to view pricing and more.
Eaton

Transformer, 225kVA, 480D x 120/208YVAC, NEMA 2, DOE 2016

Transformer, General Purpose, Ventilated, Fungus Proof, Aluminum Windings, DOE 2016, NEMA 2, FR944, 220°C, 225 kVA, Floor/Wall Mount Upright, 3-Phase, Primary Voltage: 480 Volt Delta, Secondary Voltage: 120/208Y Volt AC, NEMA ST-20, 2 at +2.5%, 4 at -2.5%, 150°C, 225 kVA, WS61
Item #: 910520
CAT #: V48M28T2216
UPC: 786680147289
Sign In or Register to view pricing and more.
Eaton

Transformer, 300kVA, 480D x 120/208YVAC, NEMA 2, DOE 2016

Transformer, General Purpose, Ventilated, Fungus Proof, Aluminum Windings, DOE 2016, NEMA 2, FR944, 220°C, 300 kVA, Floor/Wall Mount Upright, 3-Phase, Primary Voltage: 480 Volt Delta, Secondary Voltage: 120/208Y Volt AC, NEMA ST-20
Item #: 1026397
CAT #: V48M28T3316
UPC: 786680147296
Sign In or Register to view pricing and more.
Acme

Low Voltage Distribution Transformer - Three Phase, 480? - 208Y/120V, 300kVA

Industrical Control Transformer, 3PH 300KVA 480-208Y 120 provides a low and safe control voltage for the operation of electromagnetic devices, such as motor starters, contactors, solenoids, timers or other loads requiring above average voltage regulation when actuated. Replacing older general purpose transformers with our DOE 2016 compliant equipment will result in increased profitability from lower operating costs as well as a positive impact on the environment from a reduced carbon footprint.
Item #: 1252827
CAT #: T3300K0013B
UPC: 047503092453
Sign In or Register to view pricing and more.
Hammond Power Solutions

Transformer, Dry Type, NEMA 3R, 480 Delta - Multi-Tap, 3PH, 300 kVA, 150C Rise

Transformer, Dry Type, 300 KVA, 3-Phase, 480 Delta Primary Volts - 220/380Y, 231/400Y, 240/416Y, 248/430Y Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation
Item #: 1289787
CAT #: SG3A0300KY
UPC: 803423128005
Sign In or Register to view pricing and more.
Hammond Power Solutions

Transformer, Dry Type, NEMA 3R, 208 Delta - 480Y/277, 3PH, 300 kVA

Transformer, Dry Type, 300 KVA, 3-Phase, 208 Delta Primary Volts - 480Y/277 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation
Item #: 1028221
CAT #: SG3A0300BK
UPC: 803423123024
Sign In or Register to view pricing and more.
Hammond Power Solutions

Transformer, Dry Type, NEMA 3R, 480 Delta - 480Y/277, 3PH, 300 kVA

Transformer, Dry Type, 300 KVA, 3-Phase, 480 Delta Primary Volts - 480Y/277 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation
Item #: 1006463
CAT #: SG3A0300KK
UPC: 803423125004
Sign In or Register to view pricing and more.
Page 1 of 6
90 Items found