251 - 999 VA Dry Type Transformers
49 Found
Square D
Transformer, Dry Type, 0.750KVA, 240/480 x 120/240VAC, NEMA 3R
Item #: 254973
CAT #: 750SV1F
UPC: 78590187625
Sign In or Register to view pricing and more.
Sola Hevi-Duty
Transformer, Automation, 500VA, 240/480VAC Input, 120/240VAC Output
Item #: 67891
CAT #: HS1F500B
UPC: 783472100583
Sign In or Register to view pricing and more.
Hammond Power Solutions
Transformer, Encapsulated, Industrial, 500VA, 240/480 x 120/240V
Item #: 182102
CAT #: C1FC50LE
UPC: 803423090692
Sign In or Register to view pricing and more.
ABB
Transformer, Dry Type, 0.75KVA, 480V Primary, 208Y/120V Secondary
Item #: 78787
CAT #: 9T51B0009
UPC: 783173008300
Sign In or Register to view pricing and more.
Sola Hevi-Duty
Transformer, Automation, 750VA, 240/480VAC Input, 120/240VAC Output
Item #: 67865
CAT #: HS1F750B
UPC: 783472100682
Sign In or Register to view pricing and more.
ABB
1C,0.5kVA,240x480-120/240,100C,3R,60H,QB
Item #: 78785
CAT #: 9T51B0008
UPC: 783173008294
Sign In or Register to view pricing and more.
Acme
Transformer, 500VA, 1P, 240/480V, 120/240V, Isolation
Item #: 74599
CAT #: T253008S
UPC: 047503085066
Sign In or Register to view pricing and more.
Acme
Transformer, 750VA, 1P, 240/480V, 120/240V, Isolation
Item #: 85018
CAT #: T253009S
UPC: 047503731857
Sign In or Register to view pricing and more.
Hammond Power Solutions
Transformer, Dry Type, 500VA, 120/208/240/277 - 120/240, NEMA 2
Item #: 304607
CAT #: C1FC50WE
UPC: 803423092498
Sign In or Register to view pricing and more.
Hammond Power Solutions
Transformer, Encapsulated, Industrial, 750VA, 240/480 x 120/240V
Item #: 182043
CAT #: C1FC75LES
UPC: 803423090715
Sign In or Register to view pricing and more.
Square D
Transformer, Dry Type, 0.500KVA, 240/480 x 120/240VAC, NEMA 3R
Item #: 75171
CAT #: 500SV1B
UPC: 78590101983
Sign In or Register to view pricing and more.
Pioneer Power Solutions
411-0051-000
Item #: 74665
CAT #: 411-0051-000
UPC:
Sign In or Register to view pricing and more.
Square D
Transformer, Dry Type, 0.50KVA, 240/480 x 120/240VAC, NEMA 3R
Item #: 178840
CAT #: 50SV1A
UPC: 78590187599
Sign In or Register to view pricing and more.
ABB
Transformer, Dry Type, Encased, 0.5KVA, 277-120/240, 1PH
Item #: 78851
CAT #: 9T51B0188
UPC: 783173010501
Sign In or Register to view pricing and more.
Square D
Transformer, 750VA, 1P, 600V, 120/240V, Buck-Boost
Item #: 254983
CAT #: 750SV51F
UPC: 785901020387
Sign In or Register to view pricing and more.
Eaton
.50 Kva Type Ep Transformer 1ph 240x480-120/240v
Item #: 473121
CAT #: S20N11P51P
UPC: 786680073731
Sign In or Register to view pricing and more.
Square D
Transformer, Dry Type, 0.750KVA, 240/480 x 120/240VAC, NEMA 3R
Transformer, Dry Type, 0.750 KVA, 240/480 x 120/240 Volt AC, NEMA 3R
Item #: 254973
CAT #: 750SV1F
UPC: 78590187625
Category:
251 - 999 VA Dry Type Transformers
Sign In or Register to view pricing and more.
Sola Hevi-Duty
Transformer, Automation, 500VA, 240/480VAC Input, 120/240VAC Output
500 VA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Automation Transformer, Encapsulated, 50/60 Hz. HxWxD: 10.00" x 6.00" x 5.00". ***For use with 3-Phase Source by connecting primary to any two wires of a 3-Phase System***
Item #: 67891
CAT #: HS1F500B
UPC: 783472100583
Category:
251 - 999 VA Dry Type Transformers
Made in USA
Sign In or Register to view pricing and more.
Hammond Power Solutions
Transformer, Encapsulated, Industrial, 500VA, 240/480 x 120/240V
Transformer, Encapsulated, Industrial, 500 VA, Primary 240/480 x Secondary 120/240 Volt AC, Fortress, Wall Mount, NEMA 3R
Item #: 182102
CAT #: C1FC50LE
UPC: 803423090692
Category:
251 - 999 VA Dry Type Transformers
Sign In or Register to view pricing and more.
ABB
Transformer, Dry Type, 0.75KVA, 480V Primary, 208Y/120V Secondary
Transformer, Dry Type, 0.75 KVA, 480 Volt AC, Primary, 208Y/120 Volt AC Secondary, 150D Rise, NEMA 3R
Item #: 78787
CAT #: 9T51B0009
UPC: 783173008300
Category:
251 - 999 VA Dry Type Transformers
Sign In or Register to view pricing and more.
Sola Hevi-Duty
Transformer, Automation, 750VA, 240/480VAC Input, 120/240VAC Output
750 VA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Automation Transformer, Encapsulated, 60 Hz. HxWxD: 10.00" x 6.00" x 5.00". ***For use with 3-Phase Source by connecting primary to any two wires of a 3-Phase System***
Item #: 67865
CAT #: HS1F750B
UPC: 783472100682
Category:
251 - 999 VA Dry Type Transformers
Made in USA
Sign In or Register to view pricing and more.
ABB
1C,0.5kVA,240x480-120/240,100C,3R,60H,QB
These GE transformers feature an encapsulated core and coil in a NEMA 3R non-ventilated weatherproof enclosure. UL Listed-C-UL Listed-Knockouts provided on back and bottom-High grade silicon steel core-Mounting holes on side for easy access- Wiring compartment includes ground stud 51B0008
Item #: 78785
CAT #: 9T51B0008
UPC: 783173008294
Category:
251 - 999 VA Dry Type Transformers
Sign In or Register to view pricing and more.
Acme
Transformer, 500VA, 1P, 240/480V, 120/240V, Isolation
500 VA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Isolation Transformer, Epoxy Encapsulated, 50/60 Hz. HxWxD: 9.06" x 4.37" x 4.20". ***Not Reverse Feed Capable and For Use with 3-Phase Source by Connecting Primary to Any Two Wires of a 3-Phase System***
Item #: 74599
CAT #: T253008S
UPC: 047503085066
Category:
251 - 999 VA Dry Type Transformers
Sign In or Register to view pricing and more.
Acme
Transformer, 750VA, 1P, 240/480V, 120/240V, Isolation
750 VA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Isolation Transformer, Epoxy Encapsulated, 50/60 Hz. HxWxD: 9.68" x 4.75" x 4.50". ***Not Reverse Feed Capable and for Use with 3-Phase Source by Connecting Primary to Any Two Wires of a 3-Phase System***
Item #: 85018
CAT #: T253009S
UPC: 047503731857
Category:
251 - 999 VA Dry Type Transformers
Made in USA
Sign In or Register to view pricing and more.
Hammond Power Solutions
Transformer, Dry Type, 500VA, 120/208/240/277 - 120/240, NEMA 2
Transformer, Encapsulated, Industrial, 500 VA, 120/208/240/277 - 120/240 Volt AC, Fortress, Wall Mount, NEMA 3R
Item #: 304607
CAT #: C1FC50WE
UPC: 803423092498
Category:
251 - 999 VA Dry Type Transformers
Sign In or Register to view pricing and more.
Hammond Power Solutions
Transformer, Encapsulated, Industrial, 750VA, 240/480 x 120/240V
Transformer, Encapsulated, Industrial, 750 VA, 240/480 x 120/240 Volt AC, Fortress, Wall Mount, NEMA 3R
Item #: 182043
CAT #: C1FC75LES
UPC: 803423090715
Category:
251 - 999 VA Dry Type Transformers
Sign In or Register to view pricing and more.
Square D
Transformer, Dry Type, 0.500KVA, 240/480 x 120/240VAC, NEMA 3R
Transformer, Dry Type, 0.500 KVA, 240/480 x 120/240 Volt AC, NEMA 3R
Item #: 75171
CAT #: 500SV1B
UPC: 78590101983
Category:
251 - 999 VA Dry Type Transformers
Sign In or Register to view pricing and more.
Pioneer Power Solutions
411-0051-000
JEF 411-0051-000
Item #: 74665
CAT #: 411-0051-000
UPC:
Category:
251 - 999 VA Dry Type Transformers
Sign In or Register to view pricing and more.
Square D
Transformer, Dry Type, 0.50KVA, 240/480 x 120/240VAC, NEMA 3R
Transformer, Dry Type, 0.50 KVA, 240/480 x 120/240 Volt AC, NEMA 3R
Item #: 178840
CAT #: 50SV1A
UPC: 78590187599
Category:
251 - 999 VA Dry Type Transformers
Sign In or Register to view pricing and more.
ABB
Transformer, Dry Type, Encased, 0.5KVA, 277-120/240, 1PH
Transformer, Dry Type, Encased, 0.5 KVA, 277 - 120/240, 1-Phase
Item #: 78851
CAT #: 9T51B0188
UPC: 783173010501
Category:
251 - 999 VA Dry Type Transformers
Sign In or Register to view pricing and more.
Square D
Transformer, 750VA, 1P, 600V, 120/240V, Buck-Boost
Transformer, Dry Type, 0.750 KVA, 600 x 120/240 Volt AC, NEMA 3R
Item #: 254983
CAT #: 750SV51F
UPC: 785901020387
Category:
251 - 999 VA Dry Type Transformers
Sign In or Register to view pricing and more.
Eaton
.50 Kva Type Ep Transformer 1ph 240x480-120/240v
C-H S20N11P51P TRANSFORMER
Item #: 473121
CAT #: S20N11P51P
UPC: 786680073731
Category:
251 - 999 VA Dry Type Transformers
Sign In or Register to view pricing and more.