3 KVA Dry Type Transformers

102 Found
Sola Hevi-Duty

Transformer, Automation, 3KVA, 240/480VAC Input, 120/240VAC Output

Item #: 67268
CAT #: HS5F3AS
UPC: 783472111220
Sign In or Register to view pricing and more.
ABB

Transformer, Dry Type, Encased, 3KVA, 208/240 - 120/240, 1PH

Item #: 837484
CAT #: 9T51B1815
UPC: 783173149478
Sign In or Register to view pricing and more.
Hammond Power Solutions

Transformer, Encapsulated, Industrial, 3KVA, 240/480 x 120/240V

Item #: 111752
CAT #: C1F003LES
UPC: 803423090746
Sign In or Register to view pricing and more.
Square D

Transformer, Dry Type, Encapsulated, 3kVA, 1PH, 240x480V Primary, 120/240V Secondary

Item #: 75912
CAT #: 3S1F
UPC: 78590135941
Sign In or Register to view pricing and more.
Acme

Transformer, 3KVA, 1P, 240/480V, 120/240V, Isolation

Item #: 74570
CAT #: T253013S
UPC: 047503732106
Sign In or Register to view pricing and more.
ABB

Transformer, Dry Type, Encased, 3KVA, 600 - 120/240, 1PH

Item #: 678149
CAT #: 9T51B0093
UPC: 783173008515
Sign In or Register to view pricing and more.
ABB

1C,3kVA,240x480-120/240,100C,3R,60Hz,QB

Item #: 78793
CAT #: 9T51B0013
UPC: 783173008348
Sign In or Register to view pricing and more.
Allen-Bradley

Transformer, Dry Type, 3KVA, 240 X 480 - 120/240VAC

Item #: 76812
CAT #: 1497D-A14-M10-0-N
UPC: 662074622498
Sign In or Register to view pricing and more.
Sola Hevi-Duty

Non-Ventilated Encapsulated Automation Transformer, 190-480 PV, 110

Item #: 74724
CAT #: HS14F3BS
UPC: 783472127764
Sign In or Register to view pricing and more.
Sola Hevi-Duty

3KVA 190/ /440-110/220 50/60

Item #: 1039942
CAT #: HS14F3CS-CE
UPC: 78347287128
Sign In or Register to view pricing and more.
Hammond Power Solutions

Transformer, Dry Type, 3KVA, 120/208/240/277 - 120/240, 1PH

Item #: 262637
CAT #: C1F003WES
UPC: 803423093907
Sign In or Register to view pricing and more.
Acme

Transformer, Dry Type, Distribution, 3KVA, Multi Volt, 1PH, NEMA 3R

Item #: 74652
CAT #: TF279262S
UPC: 047503400043
Sign In or Register to view pricing and more.
Pioneer Power Solutions

Cable Tie, 20.9"L (530mm), Heavy, Weather Resistant, Black

Item #: 74679
CAT #: 411-0101-000
UPC:
Sign In or Register to view pricing and more.
ABB

Transformer, Dry Type, Encased, 3KVA, 240x480 - 120/240, 1PH

Item #: 75858
CAT #: 9T51B0513
UPC: 783173011850
Sign In or Register to view pricing and more.
Square D

Transformer, Dry Type, Export, 3KVA, Multi Tap, NEMA 3R

Item #: 259983
CAT #: 3S67FIS
UPC: 785901015529
Sign In or Register to view pricing and more.
Allen-Bradley

GEN PURPOSE

Item #: 107930
CAT #: 1497D-A14-M21-0-N
UPC: 662074622801
Sign In or Register to view pricing and more.
Sola Hevi-Duty

Transformer, Automation, 3KVA, 240/480VAC Input, 120/240VAC Output

3 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Automation Transformer, Encapsulated, 50/60 Hz. HxWxD: 13 Inch x 10 Inch x 7 Inch. *For use with 3-Phase Source by connecting primary to any two wires of a 3-Phase System*
Item #: 67268
CAT #: HS5F3AS
UPC: 783472111220
Sign In or Register to view pricing and more.
ABB

Transformer, Dry Type, Encased, 3KVA, 208/240 - 120/240, 1PH

Transformer, Dry Type, Encased, 3 KVA, 208/240 Primary - 120/240 Volt AC Secondary, 1-Phase
Item #: 837484
CAT #: 9T51B1815
UPC: 783173149478
Sign In or Register to view pricing and more.
Hammond Power Solutions

Transformer, Encapsulated, Industrial, 3KVA, 240/480 x 120/240V

Transformer, Encapsulated, Industrial, 3 KVA, 240/480 x 120/240 Volt AC, Fortress, Wall Mount, NEMA 3R
Item #: 111752
CAT #: C1F003LES
UPC: 803423090746
Sign In or Register to view pricing and more.
Square D

Transformer, Dry Type, Encapsulated, 3kVA, 1PH, 240x480V Primary, 120/240V Secondary

Transformer, Dry Type, Encapsulated, 3 kVA, 1-PH, 240x480 Volt AC Primary, 120/240 Volt AC Secondary, 10 Amp, 115C Rise, NEMA 3R,
Item #: 75912
CAT #: 3S1F
UPC: 78590135941
Sign In or Register to view pricing and more.
Acme

Transformer, 3KVA, 1P, 240/480V, 120/240V, Isolation

3 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Isolation Transformer, Epoxy Encapsulated, 50/60 Hz. HxWxD: 11.50" x 10.31" x 7.13". ***Reverse Feed Capable and for use with 3-Phase Source by connecting primary to any two wires of a 3-Phase System***
Item #: 74570
CAT #: T253013S
UPC: 047503732106
Sign In or Register to view pricing and more.
ABB

Transformer, Dry Type, Encased, 3KVA, 600 - 120/240, 1PH

Transformer, Dry Type, Encased, 3 KVA, 600 - 120/240, 1-Phase
Item #: 678149
CAT #: 9T51B0093
UPC: 783173008515
Sign In or Register to view pricing and more.
ABB

1C,3kVA,240x480-120/240,100C,3R,60Hz,QB

These GE transformers feature an encapsulated core and coil in a NEMA 3R non-ventilated weatherproof enclosure. UL Listed-C-UL Listed-Knockouts provided on back and bottom-High grade silicon steel core-Mounting holes on side for easy access- Wiring compartment includes ground stud 51B0013
Item #: 78793
CAT #: 9T51B0013
UPC: 783173008348
Sign In or Register to view pricing and more.
Allen-Bradley

Transformer, Dry Type, 3KVA, 240 X 480 - 120/240VAC

Transformer, Dry Type, 3KVA, 240 X 480 Primary - 120/240 Volt AC Secondary, No Fuse Blocks, No Taps
Item #: 76812
CAT #: 1497D-A14-M10-0-N
UPC: 662074622498
Sign In or Register to view pricing and more.
Sola Hevi-Duty

Non-Ventilated Encapsulated Automation Transformer, 190-480 PV, 110

Non-Ventilated Encapsulated Automation Transformer, 190-480 PV, 110-240 SV, 3 kVA, 50/60 Hz, 1 Phase
Item #: 74724
CAT #: HS14F3BS
UPC: 783472127764
Sign In or Register to view pricing and more.
Sola Hevi-Duty

3KVA 190/ /440-110/220 50/60

3.0 kVA, Primary A: 13.6/6.8, Secondary A: 27.3/13.6, Primary V:190/200/208/220/380/400/415/440, V Secondary:110/220, Primary V:200/208/230/400/415/460, V Secondary:115/230, V Primary:208/240/415/480, V Secondary:120/240, Frequency: 60HZ, 1 Phase
Item #: 1039942
CAT #: HS14F3CS-CE
UPC: 78347287128
Sign In or Register to view pricing and more.
Hammond Power Solutions

Transformer, Dry Type, 3KVA, 120/208/240/277 - 120/240, 1PH

Transformer, Dry Type, Fortress, 3 KVA, 120/208/240/277 Volt Primary - 120/240 Volt Secondary AC, 1-Phase, NEMA 3R, Commercial, Encapsulated
Item #: 262637
CAT #: C1F003WES
UPC: 803423093907
Sign In or Register to view pricing and more.
Acme

Transformer, Dry Type, Distribution, 3KVA, Multi Volt, 1PH, NEMA 3R

Transformer, Dry Type, Distribution, 3 KVA, 190/200/208/220 x 380/400/416/440 Volt Primary - 120/240 Volt Secondary, 1-Phase, NEMA 3R
Item #: 74652
CAT #: TF279262S
UPC: 047503400043
Sign In or Register to view pricing and more.
Pioneer Power Solutions

Cable Tie, 20.9"L (530mm), Heavy, Weather Resistant, Black

JEF 411-0101-000 1PH-3KVA 240X480V
Item #: 74679
CAT #: 411-0101-000
UPC:
Sign In or Register to view pricing and more.
ABB

Transformer, Dry Type, Encased, 3KVA, 240x480 - 120/240, 1PH

Transformer, Dry Type, Encased, 3 KVA, 240 x 480 - 120/240, 1-Phase
Item #: 75858
CAT #: 9T51B0513
UPC: 783173011850
Sign In or Register to view pricing and more.
Square D

Transformer, Dry Type, Export, 3KVA, Multi Tap, NEMA 3R

Transformer, Dry Type, Export, 3KVA, 190/200/208/220/380/400/415/440 - 110/220, 200/208/230/400/415/460 - 115/230, 208/240/415/480 - 120/240, NEMA 3R, 1PH
Item #: 259983
CAT #: 3S67FIS
UPC: 785901015529
Sign In or Register to view pricing and more.
Allen-Bradley

GEN PURPOSE

AB 1497D-A14-M21-0-N GEN PURPOSE
Item #: 107930
CAT #: 1497D-A14-M21-0-N
UPC: 662074622801
Sign In or Register to view pricing and more.
Page 1 of 7
102 Items found