33 - 37.5 KVA Dry Type Transformers

35 Found
Hammond Power Solutions

Transformer, Dry Type, Potted, 37.5 kVA, 240x480 Primary, 120/240 Secondary, 1 PH

Item #: 362692
CAT #: C1F037LES
UPC: 803423094003
Sign In or Register to view pricing and more.
Hammond Power Solutions

Transformer, Dry Type, NEMA 3R, 120x480 x 120/240, 1PH, 37 kVA

Item #: 1133068
CAT #: SG3N0037LE
UPC: 803423140656
Sign In or Register to view pricing and more.
Sola Hevi-Duty

Dry Type Transformer, 37.5KVA, 240 x 480V, 120/240, NEMA 1

Item #: 70621
CAT #: ES5H37S
UPC: 783472000227
Sign In or Register to view pricing and more.
Eaton

Dry Type Transformer, 37.5KVA, 1P, 240x480V - 120/240VAC

Item #: 1001726
CAT #: T20P11S3716
UPC: 786680147630
Sign In or Register to view pricing and more.
Eaton

ETN V48M28T3716 V48M28T3716DOE 2016

Item #: 1150915
CAT #: V48M28T3716
UPC: 786680194535
Sign In or Register to view pricing and more.
Acme

Transformer, Dry Type, 37.5KVA, 240 x 480 - 120/240VAC, 1PH, NEMA 3R

Item #: 93913
CAT #: TP530193S
UPC: 047503201503
Sign In or Register to view pricing and more.
ABB

CU 1P 37.5KVA 240X480-120X240

Item #: 351884
CAT #: 9T83C2572
UPC: 783173167441
Sign In or Register to view pricing and more.
ABB

AL 1P 37.5KVA 600-120/240

Item #: 820961
CAT #: 9T83B2682
UPC: 783173210031
Sign In or Register to view pricing and more.
ABB

Transformer, Dry Type, 37.5kVA, 240x480-120/240, NEMA 2

Item #: 299227
CAT #: 9T83B2672G15
UPC: 783173245132
Sign In or Register to view pricing and more.
Eaton

ETN S20L11S37CU General-Purpose Enc

Item #: 1052592
CAT #: S20L11S37CU
UPC: 786680015953
Sign In or Register to view pricing and more.
ABB

Transformer, Dry Type, 37.5kVA, 240x480-120/240, 150C Rise, NEMA 2

Item #: 636964
CAT #: 9T83B2672G62
UPC: 783173204894
Sign In or Register to view pricing and more.
ABB

Transformer, Dry Type, 37.5kVA, 240x480-120/240, 150C Rise, NEMA 2

Item #: 417748
CAT #: 9T83C2572G80
UPC: 783173167304
Sign In or Register to view pricing and more.
Square D

XFMR DRY 1PH 37.5KVA 240X480V-120/240V

Item #: 75192
CAT #: EE37S3H
UPC: 785901559016
Sign In or Register to view pricing and more.
Eaton

C-h S20l11s37 37.5 Kva Ep Transform

Item #: 631440
CAT #: S20L11S37
UPC: 786680027765
Sign In or Register to view pricing and more.
Square D

Illuminated push button, Harmony XB4, metal, flush, white, 22mm, spring return, lt 250V, 1NO+1NC

Item #: 28213
CAT #: XB4BW3165
UPC: 785901381426
Sign In or Register to view pricing and more.
Hammond Power Solutions

1PH 37.5KVA 240X480V-120/240V 60Hz CU

Item #: 1129778
CAT #: SG3N0037LE0C
UPC: 803423140755
Sign In or Register to view pricing and more.
Hammond Power Solutions

Transformer, Dry Type, Potted, 37.5 kVA, 240x480 Primary, 120/240 Secondary, 1 PH

Transformer, Dry Type, Potted, 37.5 kVA, 240x480 Primary, 120/240 Secondary, 1 Phase, NEMA 3R
Item #: 362692
CAT #: C1F037LES
UPC: 803423094003
Sign In or Register to view pricing and more.
Hammond Power Solutions

Transformer, Dry Type, NEMA 3R, 120x480 x 120/240, 1PH, 37 kVA

Transformer, Dry Type, 37 kVA, Single-Phase, 240x480 x 120/240, NEMA 3R, 150 Degree C, Aluminum Windings, 60 Hz Operation
Item #: 1133068
CAT #: SG3N0037LE
UPC: 803423140656
Sign In or Register to view pricing and more.
Sola Hevi-Duty

Dry Type Transformer, 37.5KVA, 240 x 480V, 120/240, NEMA 1

Dry Type Transformer, 240 x 480V, 120/240, NEMA 1, 37.5 KVA, 1-Phase, Ventilated, Isolation Transformer, 220°C, Aluminum Windings, 60 Hz Operation, For Outdoor, Use Weather Shield WS17. Dimensions: HxWxD: 31" x 18" x 18"
Item #: 70621
CAT #: ES5H37S
UPC: 783472000227
Sign In or Register to view pricing and more.
Eaton

Dry Type Transformer, 37.5KVA, 1P, 240x480V - 120/240VAC

37.5 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 1, General Purpose Transformer, Sand and Resin Encapsulated, 150 Degree C, Aluminum Windings, 60 Hz operation, Frame Size: FR843. For Outdoor use Weather Shield WS43. DOE 2016 Efficient. ***Reverse Feed Capable and for use with 3-Phase Source by connecting primary to any two wires of a 3-Phase System*** DOE 2016
Item #: 1001726
CAT #: T20P11S3716
UPC: 786680147630
Sign In or Register to view pricing and more.
Eaton

ETN V48M28T3716 V48M28T3716DOE 2016

C-H V48M28T3716
Item #: 1150915
CAT #: V48M28T3716
UPC: 786680194535
Sign In or Register to view pricing and more.
Acme

Transformer, Dry Type, 37.5KVA, 240 x 480 - 120/240VAC, 1PH, NEMA 3R

Transformer, Dry Type, 37.5 KVA, 240 x 480 Volt Primary - 120/240 Volt Secondary, 1-Phase, NEMA 3R, 4 Winding
Item #: 93913
CAT #: TP530193S
UPC: 047503201503
Sign In or Register to view pricing and more.
ABB

CU 1P 37.5KVA 240X480-120X240

GE Type QL transformers meet NEMA TP-1 efficiency standards. They are available with aluminum or copper windings and utilize a UL recognized 220 C insulation system. Quiet Performance-Core and coil assemblies are mounted on rubber isolation pads to reduce noise-Bolted coil terminations-Single-piece front/back is easily removable for service-NEMA 2 drip-proof enclosure is standard, weathershield kits are available for conversion to NEMA 3R outdoor configuration-Qualified to the seismic requirements of IEEE-693-2005 and IBC-2006-Copper or a luminu m windings-C opper gr ound strap- Robust packaging with top and side protection protects against shipping damage-Accessible mounting flanges with front/back slotted mounting holes make installation easier-100PERC factory tested for shorts and coil integrity, current and loss, voltage, impedance and noise. Clear, comprehensive documentation and labeling 83C2572
Item #: 351884
CAT #: 9T83C2572
UPC: 783173167441
Sign In or Register to view pricing and more.
ABB

AL 1P 37.5KVA 600-120/240

AL 1P 37.5KVA 600-120/240
Item #: 820961
CAT #: 9T83B2682
UPC: 783173210031
Sign In or Register to view pricing and more.
ABB

Transformer, Dry Type, 37.5kVA, 240x480-120/240, NEMA 2

Transformer, Dry Type, 37.5 kVA, 240 x 480 - 120/240, NEMA 2
Item #: 299227
CAT #: 9T83B2672G15
UPC: 783173245132
Sign In or Register to view pricing and more.
Eaton

ETN S20L11S37CU General-Purpose Enc

C-H S20L11S37CU GENERAL-PURPO
Item #: 1052592
CAT #: S20L11S37CU
UPC: 786680015953
Sign In or Register to view pricing and more.
ABB

Transformer, Dry Type, 37.5kVA, 240x480-120/240, 150C Rise, NEMA 2

Transformer, Dry Type, 37.5 kVA, 240 x 480 - 120/240, 150C Rise, NEMA 2
Item #: 636964
CAT #: 9T83B2672G62
UPC: 783173204894
Sign In or Register to view pricing and more.
ABB

Transformer, Dry Type, 37.5kVA, 240x480-120/240, 150C Rise, NEMA 2

Transformer, Dry Type, 37.5 kVA, 240 x 480 - 120/240, 150C Rise, NEMA 2
Item #: 417748
CAT #: 9T83C2572G80
UPC: 783173167304
Sign In or Register to view pricing and more.
Square D

XFMR DRY 1PH 37.5KVA 240X480V-120/240V

Square D,XFMR DRY 1PH 37.5KVA 240X480V-120/240V,1 phase,120/240VAC,150 Degrees C,220 ¦C,240 x 480VAC,37.5 kVA,Energy Efficient Transformer,Floor - Ceiling or Wall with mounting brackets Wall WMB363364 - Ceiling CMB363,NEMA 2,aluminium
Item #: 75192
CAT #: EE37S3H
UPC: 785901559016
Sign In or Register to view pricing and more.
Eaton

C-h S20l11s37 37.5 Kva Ep Transform

37.5 Kva Rating, 1-phase, General Purpose Transformer, Sand And Resin Encapsulated, 240 X 480v, 120/240v, 115 Degree C, Aluminum Windings
Item #: 631440
CAT #: S20L11S37
UPC: 786680027765
Sign In or Register to view pricing and more.
Square D

Illuminated push button, Harmony XB4, metal, flush, white, 22mm, spring return, lt 250V, 1NO+1NC

Illuminated push button, Harmony XB4, metal, flush, white, 22mm, spring return, lt 250V, 1NO+1NC
Item #: 28213
CAT #: XB4BW3165
UPC: 785901381426
Sign In or Register to view pricing and more.
Hammond Power Solutions

1PH 37.5KVA 240X480V-120/240V 60Hz CU

1PH 37.5KVA 240X480V-120/240V 60Hz CU TRANSFORMER
Item #: 1129778
CAT #: SG3N0037LE0C
UPC: 803423140755
Sign In or Register to view pricing and more.
Page 1 of 3
35 Items found