Transformer, Dry Type, TP-1, 480 x 120/208Y

Item #: 912317
Cat #: V48M28T4516
UPC: 786680147531
Sign In or Register to view pricing and more.
45 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 1, Energy Efficient, Energy Star labeled Transformer, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation, Frame Size: FR940. For Outdoor use Weather Shield WS58. DOE 2016 Efficient. ***Reverse Feed Capable***

Overview

45 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 1, Energy Efficient, Energy Star labeled Transformer, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation, Frame Size: FR940. For Outdoor use Weather Shield WS58. DOE 2016 Efficient. ***Reverse Feed Capable***
DOE 2016 efficient general-purpose single- and three-phase transformers for commercial, industrial, and lighting applications. Standard 150°C temperature rise, 220°C insulation system, available in NEMAT 2 and 3R (with weather shields) enclosures.
Also known as: 786680147531, V48M28T4516

Specifications

Phase: 3
Volt Amps: 45kVA
Volts AC Secondary: 120/208Y
Volts AC Primary: 480 Delta
Phase: 3
Volts AC Secondary: 120/208Y
Volt Amps: 45kVA
Volts AC Primary: 480 Delta

Customer Reviews

No reviews for this product
(0)