Transformer, 5KVA, 1P, 240 x 480V - 120/240V, Encapsulated

Item #: 271979
Cat #: SE2N5FS
UPC: 708281013022
Sign In or Register to view pricing and more.
Documents & Guides
5 KVA, 1-Phase, General Purpose Transformer, Sand And Resin Encapsulated, 240 x 480 Volt Primary, - 120/240 Volt Secondary, No Taps, Aluminum Windings, NEMA 3R

Overview

5 KVA, 1-Phase, General Purpose Transformer, Sand And Resin Encapsulated, 240 x 480 Volt Primary, - 120/240 Volt Secondary, No Taps, Aluminum Windings, NEMA 3R
Also known as: 708281013022, SE2N5FS

Specifications

Type: Dry Type, Transformer
Phase: 1
Volts AC Primary: 240/480
Volt Amps: 5kVA
Type: Dry Type, Transformer
Volts AC Primary: 240/480
Phase: 1
Volt Amps: 5kVA

Customer Reviews

No reviews for this product
(0)