6 KVA Dry Type Transformers

35 Found
Acme

Transformer, Dry Type, 6KVA, 480 Delta; - 208Y/120VAC, 3PH, NEMA 3R

Item #: 74948
CAT #: T2A533091S
UPC: 047503733554
Sign In or Register to view pricing and more.
Sola Hevi-Duty

Transformer, Dry Type, 6KVA, 480 Delta - 380Y/220, 3PH, NEMA 3R

Item #: 75726
CAT #: HT79F6AS
UPC: 783472004539
Sign In or Register to view pricing and more.
Sola Hevi-Duty

Transformer, Automation, 6KVA, 3P, 480D VAC, 240D/120

Item #: 67042
CAT #: HT5F6AS
UPC: 783472534005
Sign In or Register to view pricing and more.
Sola Hevi-Duty

SHD HT1F6AS 6KVA 480D-208Y

Item #: 68218
CAT #: HT1F6AS
UPC: 783472121304
Sign In or Register to view pricing and more.
Eaton

C-h Y48g24t06n 6 Kva Type Ept Trans

Item #: 845748
CAT #: Y48G24T06N
UPC: 786680130205
Sign In or Register to view pricing and more.
Acme

Transformer, 6KVA, 3P, 480V, 240/120, Isolation

Item #: 85368
CAT #: T2A533291S
UPC: 047503733752
Sign In or Register to view pricing and more.
Hammond Power Solutions

Transformer, Encapsulated, Hazardous Location, 6kVA, 480D - 120/208Y, DQT2 Case Style

Item #: 1676479
CAT #: TN2A0006KBKF
UPC: 803423150976
Sign In or Register to view pricing and more.
Eaton

ETN Y48G25T06 General-Purpose Encap

Item #: 884874
CAT #: Y48G25T06
UPC: 786680091520
Sign In or Register to view pricing and more.
Square D

Transformer, Dry Type, 6KVA, 480 Delta;V Primary, 208Y/120V Secondary

Item #: 399040
CAT #: 6T2F
UPC: 78590135947
Sign In or Register to view pricing and more.
Eaton

ETN Y48G28T06CU General-Purpose Enc

Item #: 1860467
CAT #: Y48G28T06CU
UPC: 786680099373
Sign In or Register to view pricing and more.
Square D

Transformer, Dry Type, 6KVA, 480 Delta - 240 Delta/120, 3PH, NEMA 3R

Item #: 111014
CAT #: 6T5F
UPC: 785901359487
Sign In or Register to view pricing and more.
Eaton

Transformer, 6KVA, 3PH, 480 Delta; - 208Y/120, Type EPT, Dry Type

Item #: 109896
CAT #: Y48G28T06N
UPC: 786680130182
Sign In or Register to view pricing and more.
Eaton

6KVA, 3P, 480V, 208Y/120, Encapsulated Transformer

Item #: 1154577
CAT #: Y48D28E06A
UPC: 786680325076
Sign In or Register to view pricing and more.
Eaton

ETN Y48G24E06A General-Purpose Enca

Item #: 1106404
CAT #: Y48G24E06A
UPC: 786680144455
Sign In or Register to view pricing and more.
Eaton

C-h Y48d28t06n 3phs Gen Pur Transfo

Item #: 382810
CAT #: Y48D28T06N
UPC: 786680110610
Sign In or Register to view pricing and more.
Hammond Power Solutions

HMND C3F006BKS POTTED 3PH 6KVA 208-

Item #: 743136
CAT #: C3F006BKS
UPC: 803423092993
Sign In or Register to view pricing and more.
Acme

Transformer, Dry Type, 6KVA, 480 Delta; - 208Y/120VAC, 3PH, NEMA 3R

Transformer, Dry Type, 6 KVA, 480 Delta; - 208Y/120 Volt AC, 3-Phase, NEMA 3R
Item #: 74948
CAT #: T2A533091S
UPC: 047503733554
Sign In or Register to view pricing and more.
Sola Hevi-Duty

Transformer, Dry Type, 6KVA, 480 Delta - 380Y/220, 3PH, NEMA 3R

Transformer, Dry Type, 6 KVA, 3-Phase, 480 Delta Primary Volts - 380Y/220 Secondary Volts, NEMA 3R, Wall Mount, Shielded Automation Transformer, Encapsulated, 60 Hz, Rolled Steel
Item #: 75726
CAT #: HT79F6AS
UPC: 783472004539
Sign In or Register to view pricing and more.
Sola Hevi-Duty

Transformer, Automation, 6KVA, 3P, 480D VAC, 240D/120

6 KVA, 3-Phase, 480 Delta Primary Volts - 240 Delta/120 Secondary Volts, NEMA 3R, Wall Mount, Shielded Automation Transformer, Encapsulated, 60 Hz. HxWxD: 13.00" x 15.50" x 8.60".
Item #: 67042
CAT #: HT5F6AS
UPC: 783472534005
Sign In or Register to view pricing and more.
Sola Hevi-Duty

SHD HT1F6AS 6KVA 480D-208Y

SOL HT1F6AS
Item #: 68218
CAT #: HT1F6AS
UPC: 783472121304
Sign In or Register to view pricing and more.
Eaton

C-h Y48g24t06n 6 Kva Type Ept Trans

6 Kva Rating, 3-phase, General Purpose Transformer, Sand And Resin Encapsulated,480v, 240v Delta, 115 Degree C, Aluminum Windings
Item #: 845748
CAT #: Y48G24T06N
UPC: 786680130205
Sign In or Register to view pricing and more.
Acme

Transformer, 6KVA, 3P, 480V, 240/120, Isolation

6 KVA, 3-Phase, 480 Delta Primary Volts - 240 Delta/120 Secondary Volts, NEMA 3R, Wall Mount, Shielded Isolation Transformer, Epoxy Encapsulated, 60 Hz. HxWxD: 11.83" x 14.17" x 8.82". ***May be Used on a 4-Wire 480Y/277 Volt Supply*** ***Reverse Feed Capable***
Item #: 85368
CAT #: T2A533291S
UPC: 047503733752
Sign In or Register to view pricing and more.
Hammond Power Solutions

Transformer, Encapsulated, Hazardous Location, 6kVA, 480D - 120/208Y, DQT2 Case Style

Transformer, Encapsulated, Hazardous Location, 6 kVA, 480 Delta Primary - 120/208Y Volt AC Secondary, DQT2 Case Style, Copper Wound, 3-Phase
Item #: 1676479
CAT #: TN2A0006KBKF
UPC: 803423150976
Sign In or Register to view pricing and more.
Eaton

ETN Y48G25T06 General-Purpose Encap

C-H Y48G25T06 GENERAL-PURPOSE
Item #: 884874
CAT #: Y48G25T06
UPC: 786680091520
Sign In or Register to view pricing and more.
Square D

Transformer, Dry Type, 6KVA, 480 Delta;V Primary, 208Y/120V Secondary

Transformer, Dry Type, 6 KVA, 480 Delta; Volt Primary x 208Y/120 Volt Secondary, 3 Phase, Commercialized, Wall Mount
Item #: 399040
CAT #: 6T2F
UPC: 78590135947
Sign In or Register to view pricing and more.
Eaton

ETN Y48G28T06CU General-Purpose Enc

C-H Y48G28T06CU GENERAL-PURPO
Item #: 1860467
CAT #: Y48G28T06CU
UPC: 786680099373
Sign In or Register to view pricing and more.
Square D

Transformer, Dry Type, 6KVA, 480 Delta - 240 Delta/120, 3PH, NEMA 3R

Transformer, Dry Type, 6 KVA, 480 Delta Volt Primary - 240 Delta/120 Volt Secondary, 3 Phase, NEMA 3R
Item #: 111014
CAT #: 6T5F
UPC: 785901359487
Sign In or Register to view pricing and more.
Eaton

Transformer, 6KVA, 3PH, 480 Delta; - 208Y/120, Type EPT, Dry Type

6 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 3R, General Purpose Transformer, Sand and Resin Encapsulated, Electrostatically Shielded, 115 Degree C, Aluminum Windings, Frame Size: FR200. ***Reverse Feed Capable***
Item #: 109896
CAT #: Y48G28T06N
UPC: 786680130182
Sign In or Register to view pricing and more.
Eaton

6KVA, 3P, 480V, 208Y/120, Encapsulated Transformer

6 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 3R, General Purpose Transformer, Sand and Resin Encapsulated, Electrostatically Shielded, 115 Degree C, Aluminum Windings, 60 Hz operation (50/60 Hz optional), Frame Size: FR200. ***Reverse Feed Capable***
Item #: 1154577
CAT #: Y48D28E06A
UPC: 786680325076
Sign In or Register to view pricing and more.
Eaton

ETN Y48G24E06A General-Purpose Enca

C-H Y48G24E06A GENERAL-PURPOS
Item #: 1106404
CAT #: Y48G24E06A
UPC: 786680144455
Sign In or Register to view pricing and more.
Eaton

C-h Y48d28t06n 3phs Gen Pur Transfo

6 Kva Rating, 3-phase, General Purpose Transformer, Sand And Resin Encapsulated,480v, 208y/120v, 115 Degree C, Aluminum Windings
Item #: 382810
CAT #: Y48D28T06N
UPC: 786680110610
Sign In or Register to view pricing and more.
Hammond Power Solutions

HMND C3F006BKS POTTED 3PH 6KVA 208-

HMD C3F006BKS POTTED 3PH 6KVA
Item #: 743136
CAT #: C3F006BKS
UPC: 803423092993
Sign In or Register to view pricing and more.
Page 1 of 3
35 Items found