9 KVA Dry Type Transformers

40 Found
Acme

Transformer, Dry Type, 9KVA, 480 Delta; - 208Y/120VAC, 3PH, NEMA 3R

Item #: 74942
CAT #: T2A533101S
UPC: 047503733608
Sign In or Register to view pricing and more.
Sola Hevi-Duty

Transformer, Dry Type, 9KVA, 480 Delta; - 240 Delta;/120, 3PH, NEMA 3R

Item #: 67031
CAT #: HT5F9AS
UPC: 783472534104
Sign In or Register to view pricing and more.
Sola Hevi-Duty

Transformer, Dry Type, 9KVA, 480 Delta - 380Y/220, 3PH, NEMA 3R

Item #: 85377
CAT #: HT79F9AS
UPC: 783472205004
Sign In or Register to view pricing and more.
Eaton

Transformer, 9KVA, 3PH, 480 Delta; - 208Y/120, Type EPT, Dry Type

Item #: 632093
CAT #: Y48D28E09N
UPC: 786680320231
Sign In or Register to view pricing and more.
Acme

Transformer, Dry Type, 9KVA, 3P, 480V, 240/120, Isolation

Item #: 85331
CAT #: T2A533401S
UPC: 047503733806
Sign In or Register to view pricing and more.
Sola Hevi-Duty

9kva 208d-480y 3r Enc

Item #: 75005
CAT #: HT84F9AS
UPC: 783472534555
Sign In or Register to view pricing and more.
Sola Hevi-Duty

Non-Ventilated Encapsulated Automation Transformer, 480 PV, 208/120

Item #: 68208
CAT #: HT1F9AS
UPC: 783472121342
Sign In or Register to view pricing and more.
Hammond Power Solutions

Transformer, Dry Type, 9KVA, 480 Delta - 208/120, 3PH, NEMA 3R

Item #: 372064
CAT #: C3F009KBS
UPC: 803423093174
Sign In or Register to view pricing and more.
Eaton

Eaton General purpose encapsulated transformer

Item #: 1088669
CAT #: Y48J24E09A
UPC: 786680144509
Sign In or Register to view pricing and more.
Eaton

ETN Y48J28T09N General-Purpose Enca

Item #: 2132888
CAT #: Y48J28T09N
UPC: 786680110702
Sign In or Register to view pricing and more.
Eaton

General-Purpose Encapsulated Transformer

Item #: 632383
CAT #: Y48D28T09N
UPC: 786680110719
Sign In or Register to view pricing and more.
Square D

Push button head, Harmony XB5, plastic, flush, red, 22mm, spring return, marked O

Item #: 312226
CAT #: ZB5AA432
UPC: 785901373148
Sign In or Register to view pricing and more.
Eaton

ETN Y48G28E09 General-Purpose Encap

Item #: 1346226
CAT #: Y48G28E09
UPC: 786680069697
Sign In or Register to view pricing and more.
Eaton

9 KVA ENCAPS TX

Item #: 174210
CAT #: Y48G28T09CUSS
UPC: 786680064258
Sign In or Register to view pricing and more.
Eaton

Transformer, Dry Type, EPT, 9KVA, 115c Rise, 480D-240DVAC, 3PH

Item #: 391730
CAT #: Y48J24T09N
UPC: 786680115738
Sign In or Register to view pricing and more.
Square D

Transformer, Dry Type, 9KVA, 3PH, 480 Delta; - 208Y/120VAC, 115C Rise

Item #: 267437
CAT #: 9T2F
UPC: 78590135949
Sign In or Register to view pricing and more.
Acme

Transformer, Dry Type, 9KVA, 480 Delta; - 208Y/120VAC, 3PH, NEMA 3R

Transformer, Dry Type, 9 KVA, 480 Delta; - 208Y/120 Volt AC, 3-Phase, NEMA 3R
Item #: 74942
CAT #: T2A533101S
UPC: 047503733608
Sign In or Register to view pricing and more.
Sola Hevi-Duty

Transformer, Dry Type, 9KVA, 480 Delta; - 240 Delta;/120, 3PH, NEMA 3R

9 KVA, 3-Phase, 480 Delta Primary Volts - 240 Delta/120 Secondary Volts, NEMA 3R, Wall Mount, Shielded Automation Transformer, Encapsulated, 60 Hz. HxWxD: 13.00" x 15.50" x 8.60".
Item #: 67031
CAT #: HT5F9AS
UPC: 783472534104
Sign In or Register to view pricing and more.
Sola Hevi-Duty

Transformer, Dry Type, 9KVA, 480 Delta - 380Y/220, 3PH, NEMA 3R

9 KVA, 3-Phase, 480 Delta Primary Volts - 380Y/220 Secondary Volts, NEMA 3R, Wall Mount, Shielded Automation Transformer, Encapsulated, 60 Hz, Rolled Steel
Item #: 85377
CAT #: HT79F9AS
UPC: 783472205004
Sign In or Register to view pricing and more.
Eaton

Transformer, 9KVA, 3PH, 480 Delta; - 208Y/120, Type EPT, Dry Type

9 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 3R, General Purpose Transformer, Sand and Resin Encapsulated, Electrostatically Shielded, 115 Degree C, Aluminum Windings, 60 Hz operation (50/60 Hz optional), Frame Size: FR103. ***Reverse Feed Capable***
Item #: 632093
CAT #: Y48D28E09N
UPC: 786680320231
Sign In or Register to view pricing and more.
Acme

Transformer, Dry Type, 9KVA, 3P, 480V, 240/120, Isolation

9 KVA, 3-Phase, 480 Delta Primary Volts - 240 Delta/120 Secondary Volts, NEMA 3R, Wall Mount, Shielded Isolation Transformer, Epoxy Encapsulated, 60 Hz. HxWxD: 14.03" x 17.77" x 11.52". ***May Be Used on a 4-Wire 480Y/277 Volt Supply*** ***Reverse Feed Capable***
Item #: 85331
CAT #: T2A533401S
UPC: 047503733806
Sign In or Register to view pricing and more.
Sola Hevi-Duty

9kva 208d-480y 3r Enc

Transformers, Low Voltage, Three Phase, Shielded, Kva Rating: 9 Kva, Taps: 115 Degree C, Winding Material: Mounting Holes In The Enclosure, Mounting: Ul-3r, Enclosure Type: 17.0 Height X 20.0 Width X 10.5 Depth Inch
Item #: 75005
CAT #: HT84F9AS
UPC: 783472534555
Sign In or Register to view pricing and more.
Sola Hevi-Duty

Non-Ventilated Encapsulated Automation Transformer, 480 PV, 208/120

Non-Ventilated Encapsulated Automation Transformer, 480 PV, 208/120 SV, 9 kVA, 60 Hz, 3 Phase
Item #: 68208
CAT #: HT1F9AS
UPC: 783472121342
Sign In or Register to view pricing and more.
Hammond Power Solutions

Transformer, Dry Type, 9KVA, 480 Delta - 208/120, 3PH, NEMA 3R

Transformer, Dry Type, 9 KVA, 480 Delta Volt Primary - 208Y/120 Volt Secondary, 3 Phase, NQT6 Case Style, NEMA 3R
Item #: 372064
CAT #: C3F009KBS
UPC: 803423093174
Sign In or Register to view pricing and more.
Eaton

Eaton General purpose encapsulated transformer

Eaton General purpose encapsulated transformer, EPT, aluminum, NEMA 3R, 103, 60 Hz, three-phase, 480 V, 240 V, 4 at -2.5% FCBN, 115 ¦C rise, 9 KVA, indoor-outdoor, 505B
Item #: 1088669
CAT #: Y48J24E09A
UPC: 786680144509
Sign In or Register to view pricing and more.
Eaton

ETN Y48J28T09N General-Purpose Enca

C-H Y48J28T09N GENERAL-PURPOS
Item #: 2132888
CAT #: Y48J28T09N
UPC: 786680110702
Sign In or Register to view pricing and more.
Eaton

General-Purpose Encapsulated Transformer

Eaton, general purpose encapsulated transformer, ept, three-phase, pv: 480v, taps: 2 at +2.5% fcan, 2 at -2.5% fcbn, sv: 208y/120v, 115¦c, 9 kva, al windings, frame: 103, indoor-outdoor.
Item #: 632383
CAT #: Y48D28T09N
UPC: 786680110719
Sign In or Register to view pricing and more.
Square D

Push button head, Harmony XB5, plastic, flush, red, 22mm, spring return, marked O

Push button head, Harmony XB5, plastic, flush, red, 22mm, spring return, marked O
Item #: 312226
CAT #: ZB5AA432
UPC: 785901373148
Sign In or Register to view pricing and more.
Eaton

ETN Y48G28E09 General-Purpose Encap

C-H Y48G28E09 GENERAL-PURPOSE
Item #: 1346226
CAT #: Y48G28E09
UPC: 786680069697
Sign In or Register to view pricing and more.
Eaton

9 KVA ENCAPS TX

CUT Y48G28T09CUSS 9 KVA ENCAPS TX
Item #: 174210
CAT #: Y48G28T09CUSS
UPC: 786680064258
Sign In or Register to view pricing and more.
Eaton

Transformer, Dry Type, EPT, 9KVA, 115c Rise, 480D-240DVAC, 3PH

Transformer, Dry Type, EPT, 9 KVA, 115c Rise, 480 Delta - 240 Delta Volt AC, 3-Phase
Item #: 391730
CAT #: Y48J24T09N
UPC: 786680115738
Sign In or Register to view pricing and more.
Square D

Transformer, Dry Type, 9KVA, 3PH, 480 Delta; - 208Y/120VAC, 115C Rise

Transformer, Dry Type, 9 KVA, 3-Phase, 480 Delta; Volt Primary- 208Y/120 Volt Secondary, 115C Rise, NEMA 3R
Item #: 267437
CAT #: 9T2F
UPC: 78590135949
Sign In or Register to view pricing and more.
Page 1 of 3
40 Items found