This product has been discontinued.
This product may not be available in all locations.
Transformer, Dry Type, Energy Efficient, 150KVA, 600D - 208Y/120VAC
Item #:
389986
Cat #:
EE150T65HCU
UPC:
785901688518
Sign In or Register to view pricing and more.
Transformer, Dry Type, Energy Efficient, 150 KVA, 600 Delta Volt Primary - 208Y/120 Volt AC Secondary, Copper Wound, 3-Phase, NEMA 2
Overview
Transformer, Dry Type, Energy Efficient, 150 KVA, 600 Delta Volt Primary - 208Y/120 Volt AC Secondary, Copper Wound, 3-Phase, NEMA 2
Also known as: 785901688518, EE150T65HCU
Specifications
Phase: | 3 |
Volts DC: | 120 |
Volt Amps: | 150kVA |
Standards: | California Proposition 65 |
Volts AC Primary: | 600 |
Volts AC Secondary: | 120/208Y |
Phase: | 3 |
Volt Amps: | 150kVA |
Volts AC Primary: | 600 |
Volts DC: | 120 |
Standards: | California Proposition 65 |
Volts AC Secondary: | 120/208Y |
Customer Reviews
No reviews for this product
(0)