150 - 220 KVA Dry Type Transformers

64 Found
Eaton

Transformer, Dry Type, TP-1, 480 x 120/208V, 3PH, 150 kVA

Item #: 909942
CAT #: V48M28T4916
UPC: 786680147272
Sign In or Register to view pricing and more.
Hammond Power Solutions

Transformer, Dry Type, NEMA 3R, 480 Delta - 208Y/120, 3PH, 150 kVA

Item #: 936095
CAT #: SG3A0150KB
UPC: 803423123673
Sign In or Register to view pricing and more.
Hammond Power Solutions

600V Class Three Phase DOE2016 and NRCan 2019 Compliant Energy Effi

Item #: 1101652
CAT #: SG3A0150BK
UPC: 803423122928
Sign In or Register to view pricing and more.
Square D

DOE 2016 LV XFMR 3 PHASE 150KVA 208 DELTA-480Y/277 AL 150DEG C RIS

Item #: 2274097
CAT #: EXN150T3155H
UPC: 785901628187
Sign In or Register to view pricing and more.
ABB

Transformer, Dry Type, 150KVA, 480V Primary, 208Y/120V Secondary

Item #: 78882
CAT #: 9T83B3876
UPC: 783173166284
Sign In or Register to view pricing and more.
ABB

Transformer, Dry Type, Encased, 150VA, 240/480 - 120/240, 1PH

Item #: 437267
CAT #: 9T51B0005
UPC: 783173008270
Sign In or Register to view pricing and more.
ABB

Transformer, Dry Type, Vented, 150KVA, 480-208Y/120, 150D Rise

Item #: 284864
CAT #: 9T40G0006
UPC: 783173168608
Sign In or Register to view pricing and more.
Eaton

ETN V48M47T4916 V48M47T4916DOE 2016

Item #: 2230175
CAT #: V48M47T4916
UPC: 786680175275
Sign In or Register to view pricing and more.
Eaton

Transformer, Dry Type, DT-3, 480 - 208Y/120VAC, 150kVA, CU Winding, 150°C Rise

Item #: 1208940
CAT #: V48M28T4916CU
UPC: 786680192098
Sign In or Register to view pricing and more.
Square D

Counter Module, High-Speed, Modicon, Quantum, 8 Inputs, 5 Channel, 100000 Hz

Item #: 346060
CAT #: 140EHC10500
UPC: 785901324676
Sign In or Register to view pricing and more.
Sola Hevi-Duty

Transformer, Dry Type, 150KVA, 3PH, 480 Delta - 208/120VAC

Item #: 924649
CAT #: E2H150S
UPC: 783472148257
Sign In or Register to view pricing and more.
Acme

Transformer, Dry Type, NEMA 3R, DOE 2016, 480 x 208Y/120 3PH, 150 kVA

Item #: 950483
CAT #: T3150K0013B
UPC: 047503092439
Sign In or Register to view pricing and more.
Hammond Power Solutions

D16 SNTL-G 3PH 150KVA 240D-480Y/277V A

Item #: 1090520
CAT #: SG3A0150DK
UPC: 803423123475
Sign In or Register to view pricing and more.
Eaton

V48M47F4916CUESLS45DOE 2016 Efficient Transformer

Item #: 1974542
CAT #: V48M47F4916CUESLS45
UPC: 786680205231
Sign In or Register to view pricing and more.
Eaton

V48M47T4916CUDOE 2016 Efficient Transformer

Item #: 2242144
CAT #: V48M47T4916CU
UPC: 786680192685
Sign In or Register to view pricing and more.
Square D

Transformer, Dry Type, 150KVA, 3PH, 480 Delta - 208Y/120 Shielded

Item #: 303929
CAT #: 150T3HNV
UPC: 785901458982
Sign In or Register to view pricing and more.
Eaton

Transformer, Dry Type, TP-1, 480 x 120/208V, 3PH, 150 kVA

150 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 1, Energy Efficient, Energy Star labeled Transformer, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation, Frame Size: FR943. For Outdoor use Weather Shield WS60. DOE 2016 Efficient. ***Not Reverse Feed Capable***
Item #: 909942
CAT #: V48M28T4916
UPC: 786680147272
Sign In or Register to view pricing and more.
Hammond Power Solutions

Transformer, Dry Type, NEMA 3R, 480 Delta - 208Y/120, 3PH, 150 kVA

Transformer, Dry Type, 150 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation
Item #: 936095
CAT #: SG3A0150KB
UPC: 803423123673
Sign In or Register to view pricing and more.
Hammond Power Solutions

600V Class Three Phase DOE2016 and NRCan 2019 Compliant Energy Effi

600V Class Three Phase DOE2016 and NRCan 2019 Compliant Energy Efficient Distribution Transformer, 208D PV, 480Y/277 SV, 150 kVA, 3PH, Aluminum Wound
Item #: 1101652
CAT #: SG3A0150BK
UPC: 803423122928
Sign In or Register to view pricing and more.
Square D

DOE 2016 LV XFMR 3 PHASE 150KVA 208 DELTA-480Y/277 AL 150DEG C RIS

DOE 2016 LV XFMR 3 PHASE 150KVA 208 DELTA-480Y/277 AL 150DEG C RISE-220C INS
Item #: 2274097
CAT #: EXN150T3155H
UPC: 785901628187
Sign In or Register to view pricing and more.
ABB

Transformer, Dry Type, 150KVA, 480V Primary, 208Y/120V Secondary

Transformer, Dry Type, 150 KVA, 480 Volt AC, Primary, 208Y/120 Volt AC Secondary, 150D Rise, NEMA 2
Item #: 78882
CAT #: 9T83B3876
UPC: 783173166284
Sign In or Register to view pricing and more.
ABB

Transformer, Dry Type, Encased, 150VA, 240/480 - 120/240, 1PH

Transformer, Dry Type, Encased, 150 VA, 240/480 - 120/240, 1-Phase
Item #: 437267
CAT #: 9T51B0005
UPC: 783173008270
Sign In or Register to view pricing and more.
ABB

Transformer, Dry Type, Vented, 150KVA, 480-208Y/120, 150D Rise

Transformer, Dry Type, Vented, 150 KVA, 480 - 208Y/120, 150 Degree Rise, 3-Phase
Item #: 284864
CAT #: 9T40G0006
UPC: 783173168608
Sign In or Register to view pricing and more.
Eaton

ETN V48M47T4916 V48M47T4916DOE 2016

EATON V48M47T4916 150 KVA XFMR 3PH 480V DELTA 480Y/277V 150C RISE UPC 786680175275
Item #: 2230175
CAT #: V48M47T4916
UPC: 786680175275
Sign In or Register to view pricing and more.
Eaton

Transformer, Dry Type, DT-3, 480 - 208Y/120VAC, 150kVA, CU Winding, 150°C Rise

Transformer, Dry Type, DT-3 (3-Phase), Primary 480 Volt AC, Taps: 2 at +2.5% /4 at -2.5%, Secondary 208Y/120 Volt AC, 150°C Rise w/ 200°C Insulation System, 150 kVA, Copper Windings
Item #: 1208940
CAT #: V48M28T4916CU
UPC: 786680192098
Sign In or Register to view pricing and more.
Square D

Counter Module, High-Speed, Modicon, Quantum, 8 Inputs, 5 Channel, 100000 Hz

Counter Module, High-Speed, Modicon, Quantum, 8 Inputs, 5 Channel, 100000 Hz
Item #: 346060
CAT #: 140EHC10500
UPC: 785901324676
Sign In or Register to view pricing and more.
Sola Hevi-Duty

Transformer, Dry Type, 150KVA, 3PH, 480 Delta - 208/120VAC

150 KVA, 3-Phase, 480 Delta Primary Volts - 208/120 Secondary Volts, For Outdoor, Use Weather Shield WS10
Item #: 924649
CAT #: E2H150S
UPC: 783472148257
Sign In or Register to view pricing and more.
Acme

Transformer, Dry Type, NEMA 3R, DOE 2016, 480 x 208Y/120 3PH, 150 kVA

150 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz Operation, Meet DOE 2016 Efficiency Requirements, ***Reverse Feed Capable***
Item #: 950483
CAT #: T3150K0013B
UPC: 047503092439
Sign In or Register to view pricing and more.
Hammond Power Solutions

D16 SNTL-G 3PH 150KVA 240D-480Y/277V A

D16 SNTL-G 3PH 150KVA 240D-480Y/277V AL 60HZ 150C 3R
Item #: 1090520
CAT #: SG3A0150DK
UPC: 803423123475
Sign In or Register to view pricing and more.
Eaton

V48M47F4916CUESLS45DOE 2016 Efficient Transformer

C-H V48M47F4916CUESLS45 V48M4
Item #: 1974542
CAT #: V48M47F4916CUESLS45
UPC: 786680205231
Sign In or Register to view pricing and more.
Eaton

V48M47T4916CUDOE 2016 Efficient Transformer

C-H V48M47T4916CU V48M47T4916
Item #: 2242144
CAT #: V48M47T4916CU
UPC: 786680192685
Sign In or Register to view pricing and more.
Square D

Transformer, Dry Type, 150KVA, 3PH, 480 Delta - 208Y/120 Shielded

Transformer, Dry Type, 150 KVA, 3-Phase, 480 Delta - 208Y/120 Volt AC, Shielded, Non-Ventilated
Item #: 303929
CAT #: 150T3HNV
UPC: 785901458982
Sign In or Register to view pricing and more.
Page 1 of 4
64 Items found