1C,0.55kVA,217/240/260-115,115C,N3R,QB

Item #: 678141
Cat #: 9T51B5608
UPC: 783173066423
Sign In or Register to view pricing and more.
Documents & Guides
These GE transformers feature an encapsulated core and coil in a NEMA 3R non-ventilated weatherproof enclosure. UL Listed-C-UL Listed-Knockouts provided on back and bottom-High grade silicon steel core-Mounting holes on side for easy access- Wiring compartment includes ground stud 51B5608

Overview

These GE transformers feature an encapsulated core and coil in a NEMA 3R non-ventilated weatherproof enclosure. UL Listed-C-UL Listed-Knockouts provided on back and bottom-High grade silicon steel core-Mounting holes on side for easy access- Wiring compartment includes ground stud 51B5608
Also known as: 783173066423, 9T51B5608

Specifications

Type: Dry Type, Transformer
Phase: 1
Volt Amps: 550
Volts AC Secondary: 115
Volts AC Primary: 217, 239, 260
Type: Dry Type, Transformer
Volt Amps: 550
Volts AC Primary: 217, 239, 260
Phase: 1
Volts AC Secondary: 115

Customer Reviews

No reviews for this product
(0)