Transformer, Control, Lead Wire, 1.5kVA, 208-82

Item #: 847191
Cat #: 9T58K4175
UPC: 783173154014
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, Lead Wire, 1.5 kVA, 208 - 82

Overview

Transformer, Control, Lead Wire, 1.5 kVA, 208 - 82
Also known as: 783173154014, 9T58K4175

Specifications

Type: Dry Type, Transformer
Volt Amps: 1.500kVA
Phase: 1
Volts AC Secondary: 82
Type: Dry Type, Transformer
Phase: 1
Volt Amps: 1.500kVA
Volts AC Secondary: 82

Customer Reviews

No reviews for this product
(0)