Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
15 kVA Dry Type Distribution TFR
Overview
15 kVA Dry Type Distribution TFR
Also known as: 047503166000, T379083S
Specifications
Phase: | 3 |
Type: | Dry Type Transformer |
Volt Amps: | 15kVA |
Volts AC Secondary: | 231/400Y |
Volts AC Primary: | 190/200/220/240 Delta |
Phase: | 3 |
Volt Amps: | 15kVA |
Volts AC Primary: | 190/200/220/240 Delta |
Type: | Dry Type Transformer |
Volts AC Secondary: | 231/400Y |
Customer Reviews
No reviews for this product
(0)