Dry Type Transformers
1,817 Found
Sola Hevi-Duty
Transformer, Automation, 3KVA, 240/480VAC Input, 120/240VAC Output
Item #: 67268
CAT #: HS5F3AS
UPC: 783472111220
Sign In or Register to view pricing and more.
Sola Hevi-Duty
Transformer, Automation, 5KVA, 240/480VAC Input, 120/240VAC Output
Item #: 68354
CAT #: HS5F5AS
UPC: 783472111305
Sign In or Register to view pricing and more.
Eaton
General Purpose Ventilated Transformer, 75 kVA, 3PH
Item #: 909626
CAT #: V48M28T7516
UPC: 786680147548
Sign In or Register to view pricing and more.
Sola Hevi-Duty
Transformer, Automation, 1KVA, 240/480VAC Input, 120/240VAC Output
Item #: 67295
CAT #: HS1F1BS
UPC: 783472100781
Sign In or Register to view pricing and more.
Hammond Power Solutions
Transformer, Dry Type, NEMA 3R, 480 Delta - 208Y/120, 3PH, 75 kVA
Item #: 947109
CAT #: SG3A0075KB
UPC: 803423121969
Sign In or Register to view pricing and more.
Sola Hevi-Duty
Transformer, Automation, 2KVA, 240/480VAC Input, 120/240VAC Output
Item #: 67246
CAT #: HS1F2AS
UPC: 783472111275
Sign In or Register to view pricing and more.
Eaton
Transformer, Dry Type, TP-1, 480 x 120/208Y
Item #: 912317
CAT #: V48M28T4516
UPC: 786680147531
Sign In or Register to view pricing and more.
Eaton
Transformer, Dry Type, TP-1, 480 x 120/208V, 3PH, 30 kVA,
Item #: 908692
CAT #: V48M28T3016
UPC: 786680147524
Sign In or Register to view pricing and more.
Square D
Transformer, Dry Type, 75kVA, 480D - 208Y/120 150C Rise, DOE 2016
Item #: 1374739
CAT #: EXN75T3H
UPC: 785901272687
Sign In or Register to view pricing and more.
Hammond Power Solutions
Transformer, Dry Type, NEMA 3R, 480 Delta - 208Y/120, 3PH, 45 kVA
Item #: 938484
CAT #: SG3A0045KB
UPC: 803423123536
Sign In or Register to view pricing and more.
Square D
Transformer, Dry Type, 0.750KVA, 240/480 x 120/240VAC, NEMA 3R
Item #: 254973
CAT #: 750SV1F
UPC: 78590187625
Sign In or Register to view pricing and more.
ABB
Transformer, Dry Type, Encased, 2KVA, 240/480 - 120/240, 1PH
Item #: 78792
CAT #: 9T51B0012
UPC: 783173008331
Sign In or Register to view pricing and more.
Square D
Transformer, Dry Type, 45kVA, 3PH, 480 Delta - 208Y/120VAC, 150C Rise
Item #: 1419599
CAT #: EXN45T3H
UPC: 785901272588
Sign In or Register to view pricing and more.
Hammond Power Solutions
Transformer, Dry Type, NEMA 3R, 480 Delta - 208Y/120, 3PH, 30 kVA
Item #: 949528
CAT #: SG3A0030KB
UPC: 803423121952
Sign In or Register to view pricing and more.
Hammond Power Solutions
Transformer, Encapsulated, Industrial, 5KVA, 240/480 x 120/240V
Item #: 134495
CAT #: C1F005LES
UPC: 803423091354
Sign In or Register to view pricing and more.
Square D
Transformer, Dry Type, 30kVA, 3PH, 480 Delta - 208Y/120VAC, 150C Rise
Item #: 1404366
CAT #: EXN30T3H
UPC: 785901272540
Sign In or Register to view pricing and more.
Sola Hevi-Duty
Transformer, Automation, 3KVA, 240/480VAC Input, 120/240VAC Output
3 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Automation Transformer, Encapsulated, 50/60 Hz. HxWxD: 13 Inch x 10 Inch x 7 Inch. *For use with 3-Phase Source by connecting primary to any two wires of a 3-Phase System*
Item #: 67268
CAT #: HS5F3AS
UPC: 783472111220
Category:
3 KVA Dry Type Transformers
Made in USA
Sign In or Register to view pricing and more.
Sola Hevi-Duty
Transformer, Automation, 5KVA, 240/480VAC Input, 120/240VAC Output
5 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Automation Transformer, Encapsulated,60 Hz. HxWxD: 17.00" x 14.00" x 9.00". ***For use with 3-Phase Source by connecting primary to any two wires of a 3-Phase System***
Item #: 68354
CAT #: HS5F5AS
UPC: 783472111305
Category:
5 KVA Dry Type Transformers
Made in USA
Sign In or Register to view pricing and more.
Eaton
General Purpose Ventilated Transformer, 75 kVA, 3PH
General Purpose Ventilated Transformer, Fungus Proof, AL Windings, DOE 2016, NEMA 2, FR942, 220°C, 75 kVA, Floor mnt, 3-phase, PV: 480V delta, SV: 208Y/120, 50 dB, 2 at +2.5%, 4 at -2.5%, 150°C, 75 kVA, WS59, 280B
Item #: 909626
CAT #: V48M28T7516
UPC: 786680147548
Category:
50 - 75 KVA Dry Type Transformers
Sign In or Register to view pricing and more.
Sola Hevi-Duty
Transformer, Automation, 1KVA, 240/480VAC Input, 120/240VAC Output
1 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Automation Transformer, Encapsulated, 50/60 Hz. HxWxD: 10.00" x 6.00" x 5.00".
Item #: 67295
CAT #: HS1F1BS
UPC: 783472100781
Category:
1 KVA Dry Type Transformers
Made in USA
Sign In or Register to view pricing and more.
Hammond Power Solutions
Transformer, Dry Type, NEMA 3R, 480 Delta - 208Y/120, 3PH, 75 kVA
Transformer, Dry Type, 75 kVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation
Item #: 947109
CAT #: SG3A0075KB
UPC: 803423121969
Category:
50 - 75 KVA Dry Type Transformers
Sign In or Register to view pricing and more.
Sola Hevi-Duty
Transformer, Automation, 2KVA, 240/480VAC Input, 120/240VAC Output
2 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Automation Transformer, Encapsulated, 60 Hz. HxWxD: 13 Inch x 10 Inch x 7 Inch. *For use with 3-Phase Source by connecting primary to any two wires of a 3-Phase System*
Item #: 67246
CAT #: HS1F2AS
UPC: 783472111275
Category:
2 - 2.5 KVA Dry Type Transformers
Made in USA
Sign In or Register to view pricing and more.
Eaton
Transformer, Dry Type, TP-1, 480 x 120/208Y
45 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 1, Energy Efficient, Energy Star labeled Transformer, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation, Frame Size: FR940. For Outdoor use Weather Shield WS58. DOE 2016 Efficient. ***Reverse Feed Capable***
Item #: 912317
CAT #: V48M28T4516
UPC: 786680147531
Category:
40 - 45 KVA Dry Type Transformers
Sign In or Register to view pricing and more.
Eaton
Transformer, Dry Type, TP-1, 480 x 120/208V, 3PH, 30 kVA,
30 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 1, Energy Efficient, Energy Star labeled Transformer, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation, Frame Size: FR940. For Outdoor use Weather Shield WS58. DOE 2016 Efficient. ***Reverse Feed Capable***
Item #: 908692
CAT #: V48M28T3016
UPC: 786680147524
Category:
30 KVA Dry Type Transformers
Sign In or Register to view pricing and more.
Square D
Transformer, Dry Type, 75kVA, 480D - 208Y/120 150C Rise, DOE 2016
Transformer, Dry Type, 75 kVA, 480D Primary, 208Y/120 Secondary, Volt AC, 150 C Rise, DOE 2016
Item #: 1374739
CAT #: EXN75T3H
UPC: 785901272687
Category:
50 - 75 KVA Dry Type Transformers
Sign In or Register to view pricing and more.
Hammond Power Solutions
Transformer, Dry Type, NEMA 3R, 480 Delta - 208Y/120, 3PH, 45 kVA
Transformer, Dry Type, 45 kVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation
Item #: 938484
CAT #: SG3A0045KB
UPC: 803423123536
Category:
40 - 45 KVA Dry Type Transformers
Sign In or Register to view pricing and more.
Square D
Transformer, Dry Type, 0.750KVA, 240/480 x 120/240VAC, NEMA 3R
Transformer, Dry Type, 0.750 KVA, 240/480 x 120/240 Volt AC, NEMA 3R
Item #: 254973
CAT #: 750SV1F
UPC: 78590187625
Category:
251 - 999 VA Dry Type Transformers
Sign In or Register to view pricing and more.
ABB
Transformer, Dry Type, Encased, 2KVA, 240/480 - 120/240, 1PH
Transformer, Dry Type, Encased, 2 KVA, 240/480 Primary - 120/240 Secondary Volt AC, 1-Phase
Item #: 78792
CAT #: 9T51B0012
UPC: 783173008331
Category:
2 - 2.5 KVA Dry Type Transformers
Sign In or Register to view pricing and more.
Square D
Transformer, Dry Type, 45kVA, 3PH, 480 Delta - 208Y/120VAC, 150C Rise
Transformer, Dry Type, 45 kVA, 3-Phase, DOE 2016, 480 Delta Primary, 208Y/120 Volt AC, Secondary, 150C Rise, Aluminum Winding
Item #: 1419599
CAT #: EXN45T3H
UPC: 785901272588
Category:
40 - 45 KVA Dry Type Transformers
Sign In or Register to view pricing and more.
Hammond Power Solutions
Transformer, Dry Type, NEMA 3R, 480 Delta - 208Y/120, 3PH, 30 kVA
Transformer, Dry Type, 30 kVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation
Item #: 949528
CAT #: SG3A0030KB
UPC: 803423121952
Category:
30 KVA Dry Type Transformers
Sign In or Register to view pricing and more.
Hammond Power Solutions
Transformer, Encapsulated, Industrial, 5KVA, 240/480 x 120/240V
Transformer, Encapsulated, Industrial, 5 KVA, Primary 240/480 x secondary 120/240 Volt AC, Fortress, Wall Mount, NEMA 3R
Item #: 134495
CAT #: C1F005LES
UPC: 803423091354
Category:
5 KVA Dry Type Transformers
Sign In or Register to view pricing and more.
Square D
Transformer, Dry Type, 30kVA, 3PH, 480 Delta - 208Y/120VAC, 150C Rise
Transformer, Dry Type, 30 kVA, 3-Phase, DOE 2016, 480 Delta Primary, 208Y/120 Volt AC, Secondary, 150C Rise, Aluminum Winding
Item #: 1404366
CAT #: EXN30T3H
UPC: 785901272540
Category:
30 KVA Dry Type Transformers
Sign In or Register to view pricing and more.