Transformer, Ignition, Universal, 6000V Secondary, 120VAC Primary

Item #: 66863
Cat #: A06-SA6
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Ignition, Universal, 6000 Volt Secondary, 120 Volt AC Primary, 175 VA, 20 mAmp, End Ground, Industrial Gas & Oil Series

Overview

Transformer, Ignition, Universal, 6000 Volt Secondary, 120 Volt AC Primary, 175 VA, 20 mAmp, End Ground, Industrial Gas & Oil Series
Dongan also offers ignition transformers for high ambient and humid environments. Typically these are encapsulated and are designated with an X suffix. We also offer CE approved ignition transformers for the EU.
Also known as: A06-SA6

Specifications

Phase: 1
Volt Amps: 175
Volts AC Primary: 120
Volts AC Secondary: 6000
Phase: 1
Volts AC Primary: 120
Volt Amps: 175
Volts AC Secondary: 6000

Customer Reviews

No reviews for this product
(0)