Ignition Transformers

8 Found
Dongan Transformer

Transformer, Ignition, Universal, 6000V Secondary, 120VAC Primary

Item #: 66863
CAT #: A06-SA6
UPC:
Sign In or Register to view pricing and more.
Dongan Transformer

Transformer, Ignition, Universal, 6000V Secondary, 120VAC Primary

Item #: 264808
CAT #: A06-SA6X
UPC: 782490120351
Sign In or Register to view pricing and more.
Dongan Transformer

120 VOLT PRIMARY

Item #: 474199
CAT #: A10-LA2XL-1
UPC:
Sign In or Register to view pricing and more.
Dongan Transformer

240 2X5,000 IGN IND

Item #: 69077
CAT #: C10-LF3
UPC: 782490240554
Sign In or Register to view pricing and more.
Dongan Transformer

250VA 120 10 000 60HZ

Item #: 69083
CAT #: A10-LA22
UPC: 782490121013
Sign In or Register to view pricing and more.
Candela

12V 10W G4

Item #: 144674
CAT #: JC-12V/10W/G4
UPC:
Sign In or Register to view pricing and more.
Dongan Transformer

560VA 120 15 000 (2X5

Item #: 748963
CAT #: A15-LA61
UPC: 782490122058
Sign In or Register to view pricing and more.
Dongan Transformer

175VA TFMR

Item #: 231401
CAT #: FO6-SA6
UPC: 782490220006
Sign In or Register to view pricing and more.
Dongan Transformer

Transformer, Ignition, Universal, 6000V Secondary, 120VAC Primary

Transformer, Ignition, Universal, 6000 Volt Secondary, 120 Volt AC Primary, 175 VA, 20 mAmp, End Ground, Industrial Gas & Oil Series
Item #: 66863
CAT #: A06-SA6
UPC:
Sign In or Register to view pricing and more.
Dongan Transformer

Transformer, Ignition, Universal, 6000V Secondary, 120VAC Primary

Transformer, Ignition, Universal, Epoxy Filled, 6000 Volt Secondary, 120 Volt AC Primary, 175 VA, 20 mAmp, End Ground, Industrial Gas & Oil Series
Item #: 264808
CAT #: A06-SA6X
UPC: 782490120351
Sign In or Register to view pricing and more.
Dongan Transformer

120 VOLT PRIMARY

DON A10-LA2XL-1 120 VOLT PRIMARY
Item #: 474199
CAT #: A10-LA2XL-1
UPC:
Sign In or Register to view pricing and more.
Dongan Transformer

240 2X5,000 IGN IND

DON C10-LF3 240 2X5,000 IGN IND
Item #: 69077
CAT #: C10-LF3
UPC: 782490240554
Sign In or Register to view pricing and more.
Dongan Transformer

250VA 120 10 000 60HZ

250VA 120 10 000 60HZ
Item #: 69083
CAT #: A10-LA22
UPC: 782490121013
Sign In or Register to view pricing and more.
Candela

12V 10W G4

CDE JC-12V/10W/G4 12V 10W G4
Item #: 144674
CAT #: JC-12V/10W/G4
UPC:
Sign In or Register to view pricing and more.
Dongan Transformer

560VA 120 15 000 (2X5

560VA 120 15 000 (2X5 000) 60HZ
Item #: 748963
CAT #: A15-LA61
UPC: 782490122058
Sign In or Register to view pricing and more.
Dongan Transformer

175VA TFMR

DON FO6-SA6 175VA TFMR
Item #: 231401
CAT #: FO6-SA6
UPC: 782490220006
Sign In or Register to view pricing and more.
Page 1 of 1
8 Items found