Transformer, Control, Terminal Connection, 750VA, 120x240-120/240

Item #: 678416
Cat #: 9T58K2914
UPC: 783173155820
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, Terminal Board Connection, 750 VA, 120 x 240 - 120/240, Open

Overview

Transformer, Control, Terminal Board Connection, 750 VA, 120 x 240 - 120/240, Open
Also known as: 783173155820, 9T58K2914

Specifications

Type: Industrial Control, Transformer
Volt Amps: 750
Volts AC: 120, 240
Phase: 1
Volts AC Primary: 120/240
Type: Industrial Control, Transformer
Volts AC: 120, 240
Volts AC Primary: 120/240
Volt Amps: 750
Phase: 1

Customer Reviews

No reviews for this product
(0)