Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
ICT .250KVA 208/230/460-24/115
Overview
ICT .250KVA 208/230/460-24/115
Acme’s TB Series Industrial Control Transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized... without sacrificing secondary voltage stability beyond practical limits. The transformer’s windings and internal terminations are sealed within an epoxy encapsulant encased in a durable thermoplastic end cap, protecting them from potentially damaging moisture, dirt and other ambient contaminants. Acme’s TB Series transformers are dry-type, step-down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety.
Also known as: 047503002780, TB250B004C
Specifications
Mounting: | Panel |
Volt Amps: | 250 |
Phase: | 1 |
Volts AC Primary: | 200, 240/480, 220/440, 230/460 |
Volts AC Secondary: | 23/110, 24/115, 25/120 |
Mounting: | Panel |
Phase: | 1 |
Volts AC Secondary: | 23/110, 24/115, 25/120 |
Volt Amps: | 250 |
Volts AC Primary: | 200, 240/480, 220/440, 230/460 |
Customer Reviews
No reviews for this product
(0)