This product may not be available in all locations.
1
more
Transformer, 500VA, Multi-Tap, 1Ph, with Fuse Clips, MTE Series
Item #:
656417
Cat #:
C0500E5EFB
UPC:
786680421860
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
500 VA, 1-Phase, 200/220/440, 208/230/460, 240/480 Primary Volts - 23/110, 24/115, 25/120 Secondary Volts. MTE Series Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, 50/60 Hz operation. Includes: Factory-Mounted 2-Pole Primary Fuse Block For Rejection Type Fuses On Secondary Side For 13/32 x 1-1/2" Fuses.
Overview
500 VA, 1-Phase, 200/220/440, 208/230/460, 240/480 Primary Volts - 23/110, 24/115, 25/120 Secondary Volts. MTE Series Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, 50/60 Hz operation. Includes: Factory-Mounted 2-Pole Primary Fuse Block For Rejection Type Fuses On Secondary Side For 13/32 x 1-1/2" Fuses.
Also known as: 786680421860, C0500E5EFB
Specifications
Type: | Industrial Control, Transformer |
Phase: | 1 |
Volt Amps: | 500 |
Volts AC Primary: | 200/220/440, 208/230/460, 240/480 |
Volts AC Secondary: | 23/110, 24/115, 25/120 |
Type: | Industrial Control, Transformer |
Volt Amps: | 500 |
Volts AC Secondary: | 23/110, 24/115, 25/120 |
Phase: | 1 |
Volts AC Primary: | 200/220/440, 208/230/460, 240/480 |
Customer Reviews
No reviews for this product
(0)