75 VA TYPE MTE CE

Item #: 1029800
Cat #: CE0075E5ECE
UPC: 786680040818
Sign In or Register to view pricing and more.
Documents & Guides
75 VA TYPE MTE CE MARKED CONTROL TRANSFORMER

Overview

75 VA TYPE MTE CE MARKED CONTROL TRANSFORMER
Also known as: 786680040818, CE0075E5ECE

Specifications

Type: Industrial Control, Transformer
Volt Amps: 75
Volts AC Primary: 200/220/440, 208/230/460, 240/480
Volts AC Secondary: 23/110, 24/115, 25/120
Type: Industrial Control, Transformer
Volts AC Primary: 200/220/440, 208/230/460, 240/480
Volt Amps: 75
Volts AC Secondary: 23/110, 24/115, 25/120

Customer Reviews

No reviews for this product
(0)