This product may not be available in all locations.
3
more
Sign In or Register to view pricing and more.
Documents & Guides
Square D,TRFMR CONTROL 200VA 240/480V-24/120V,1-Phase,130 Degrees C,200VA,24/120V,240x480V,80 Degrees C,Copper,Industrial Control Transformer,Open,Panel,Screw Clamp,Specifically designed to handle high inrush associated with contactors and relays for applications such as conveyor systems, paint lines, punch presses or overhead cranes,UL Listed, CSA, CE Marked
Overview
Square D,TRFMR CONTROL 200VA 240/480V-24/120V,1-Phase,130 Degrees C,200VA,24/120V,240x480V,80 Degrees C,Copper,Industrial Control Transformer,Open,Panel,Screw Clamp,Specifically designed to handle high inrush associated with contactors and relays for applications such as conveyor systems, paint lines, punch presses or overhead cranes,UL Listed, CSA, CE Marked
TRFMR CONTROL 200VA 240/480V-24/120V
Also known as: 785901707127, 9070T200D15
Specifications
Type: | Industrial Control, Transformer |
Volt Amps: | 200 |
Phase: | 1 |
Volts AC Primary: | 240/480 |
Volts AC Secondary: | 24/120 |
Type: | Industrial Control, Transformer |
Phase: | 1 |
Volts AC Secondary: | 24/120 |
Volt Amps: | 200 |
Volts AC Primary: | 240/480 |
Customer Reviews
No reviews for this product
(0)