Transformer, Industrial Control, International Series, 1KVA, Multi Tap, Group 6

Item #: 72576
Cat #: CE1000MH
UPC: 783472012862
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Industrial Control, 1 KVA, 208/240/415/480/600, 200/230/400/460/575, 220/380/440/550 Primary Volt AC, - 120/240, 115/230, 110/220 Secondary Volt AC, 50/60 HZ, Group 6

Overview

Transformer, Industrial Control, 1 KVA, 208/240/415/480/600, 200/230/400/460/575, 220/380/440/550 Primary Volt AC, - 120/240, 115/230, 110/220 Secondary Volt AC, 50/60 HZ, Group 6
SolaHD ICE International Series CE marked transformers include IP20 touchproof terminations and copper windings in an encapsulated design. These units range from 750 to 2000 VA with 80o C temperature rise. The design is highly flexible due to the use of the standardized primary coil for multiple worldwide voltage combinations. CE marked and cULus approval make the ICE International Series the perfect choice for OEM export equipment. 
Also known as: 783472012862, CE1000MH

Specifications

Phase: 1
Volt Amps: 1kVA
Volts AC Primary: 220/380/440/550, 200/230/400/460/575, 208/240/415/480/600
Volts AC Secondary: 110/220
Phase: 1
Volts AC Primary: 220/380/440/550, 200/230/400/460/575, 208/240/415/480/600
Volt Amps: 1kVA
Volts AC Secondary: 110/220

Customer Reviews

No reviews for this product
(0)