Transformer, Industrial Control 1.5kVA, Multi-Input/Output, 130D C Insulation,

Item #: 72628
Cat #: CE1500MH
UPC: 783472012879
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Industrial Control 1.5kVA,130D C Insulation,, Input Voltage:208/240/415/480/600, 200/230/400/460/575, 220/380/440/550V AC, Output Voltage:120/240, 115/230, 110/220V AC, Frequency: 50/60 HZ

Overview

Transformer, Industrial Control 1.5kVA,130D C Insulation,, Input Voltage:208/240/415/480/600, 200/230/400/460/575, 220/380/440/550V AC, Output Voltage:120/240, 115/230, 110/220V AC, Frequency: 50/60 HZ
Procuring, installing, and maintaining transformers that safely and efficiently deliver proper voltages can be a challenge. Suppliers assume a level of technical knowledge about transformers that makes selecting the proper solution difficult and minimal information is available about configured solutions. Installing and transporting a transformer may require special equipment and complex wiring requires trained personnel to connect properly. Maintenance or downtime may be increased by conditions such as dirt, moisture and vibration unless additional transformer design considerations are taken. Why risk increased downtime, frequent maintenance, and possible safety issues by utilizing poorly designed transformers?
Also known as: 783472012879, CE1500MH

Specifications

Phase: 1
Type: Industrial Control Transformer
Volts AC Primary: 220/380/440/550, 200/230/400/460/575, 208/240/415/480/600
Volt Amps: 1.500kVA
Volts AC Secondary: 110/220, 120/240, 115/230
Phase: 1
Volts AC Primary: 220/380/440/550, 200/230/400/460/575, 208/240/415/480/600
Volts AC Secondary: 110/220, 120/240, 115/230
Type: Industrial Control Transformer
Volt Amps: 1.500kVA

Customer Reviews

No reviews for this product
(0)