Transformer, Control, Multi Volt Range, 250VA, Group 5

Item #: 72355
Cat #: E250JN
UPC: 783472531684
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, 250 VA, 208/240/480/600 Volt AC, Primary - 120/24 Volt AC, Secondary, 200/230/460/575 Volt AC, Primary - 115/23 Volt AC, Secondary, Group 5

Overview

Transformer, Control, 250 VA, 208/240/480/600 Volt AC, Primary - 120/24 Volt AC, Secondary, 200/230/460/575 Volt AC, Primary - 115/23 Volt AC, Secondary, Group 5
The SBE Encapsulated industrial control transformers are epoxy encapsulated to seal the transformer windings against moisture, dirt and industrial contaminants. Extra deep, molded terminal barriers reduce the chance of electrical failure as the result of arcing or frayed lead wires. The rugged construction and proven reliability of the SBE design is uniquely suited for all industrial environments.
Also known as: 783472531684, E250JN

Specifications

Volt Amps: 250
Phase: 1
Volts AC Primary: 200/230/460/575, 208/240/480/600
Volts AC Secondary: 23/115, 24/120
Volt Amps: 250
Volts AC Primary: 200/230/460/575, 208/240/480/600
Phase: 1
Volts AC Secondary: 23/115, 24/120

Customer Reviews

No reviews for this product
(0)