Control Transformer, 300VA, Multi-Tap, Type T, 1PH, Open

Item #: 399647
Cat #: 9070T300D40
UPC: 785901391661
Sign In or Register to view pricing and more.
Transformer, Control, 300 VA, 208/240/380/416/480 x 120, Type T, 1-Phase, Open

Overview

Transformer, Control, 300 VA, 208/240/380/416/480 x 120, Type T, 1-Phase, Open
Also known as: 785901391661, 9070T300D40

Specifications

Phase: 1
Volt Amps: 300
Volts AC Secondary: 120
Volts AC Primary: 208/240/380/416/480
Phase: 1
Volts AC Secondary: 120
Volt Amps: 300
Volts AC Primary: 208/240/380/416/480

Customer Reviews

No reviews for this product
(0)