Control Transformer, 150VA, Multi-Tap, Type TF, 1PH, Open

Item #: 107131
Cat #: 9070TF150D20
UPC: 785901905271
Sign In or Register to view pricing and more.
Transformer, Control, 150 VA, 208/240/415/480/600 - 120, 200/230/400/460/575 - 115, 220/277/380 - 110 Volt AC, Type TF, 1-Phase, Open

Overview

Transformer, Control, 150 VA, 208/240/415/480/600 - 120, 200/230/400/460/575 - 115, 220/277/380 - 110 Volt AC, Type TF, 1-Phase, Open
We offer both product lines with factory installed overcurrent protection fuse blocks. Type TF and EOF transformers consist of two primary fuse blocks and one secondary fuse block, a configuration that meets the majority of overcurrent needs by panel builders and machinery OEMs. Since the fuse blocks are pre-wired and mounted on top of the transformer, the Type TF and EOF transformers have the same footprint as the Type T and Type EO units, respectively. This design frees up space normally used for separate fuse blocks. We also have an extensive fuse block offering for custom applications. See the overcurrent section of this catalog for full details. This Industrial Control Transformer has a power rating of 150VA and is 1 phase. This transformer has a 208/230/460V primary voltage and 115V secondary voltage. This transformer complies to UL, CE & CSA standards. Dimensions for this product are 4.5 in (H), 3.75 in (W), 3.59 in (D). This transformer has screw clamp terminals connections. The material used for this product is copper used in the winding. This product has a compatability for FSC1.
Also known as: 785901905271, 9070TF150D20

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 150
Volts AC Secondary: 120, 115, 110
Volts AC Primary: 200/230/400/460/575, 208/240/415/480/600, 220/277/380
Type: Industrial Control, Transformer
Volt Amps: 150
Volts AC Primary: 200/230/400/460/575, 208/240/415/480/600, 220/277/380
Phase: 1
Volts AC Secondary: 120, 115, 110

Customer Reviews

No reviews for this product
(0)