Transformer, Industrial Control, 50VA, 208/277 - 120VAC, w/Fuse Clip

Item #: 359918
Cat #: C0050E3AFB
UPC: 786680550508
Sign In or Register to view pricing and more.
50 VA, 1-Phase, 208/277 Primary Volts - 120 Secondary Volts, MTE Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, 50/60 Hz operation. Includes: Primary Fuse Block and Secondary Fuse Clips. For use with type CC Fuses.

Overview

50 VA, 1-Phase, 208/277 Primary Volts - 120 Secondary Volts, MTE Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, 50/60 Hz operation. Includes: Primary Fuse Block and Secondary Fuse Clips. For use with type CC Fuses.
Epoxy encapsulated, Laminations of high quality silicon steel to minimize core losses and optimize performance, 50/60Hz operation, 130°C insulation system standard, Molded-in terminals for maximum durability
Also known as: 786680550508, C0050E3AFB

Specifications

Volt Amps: 50
Phase: 1
Volts AC Secondary: 120
Volts AC Primary: 208/277
Volt Amps: 50
Volts AC Secondary: 120
Phase: 1
Volts AC Primary: 208/277

Customer Reviews

No reviews for this product
(0)